Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum spiral tap (M)

4.00 (1)
Caution
* In case of order with cash on delivery, it may be shipped after the next day., * In case of order with cash on delivery, it may be shipped after the next day.
Chamfer
2.5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Manufacture'w product code Screw Diameter Grade Nominal Dimension Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufacture'w product code Screw Diameter Grade Nominal Dimension Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ASHPQ2.5F M2.5 - M2.5 0.45 1pc 1 AL+SP M 2.5 X 0.45 P2 (2.5P) 40750963 17.99 SGD
Shipped after 2018-06-25
ASHPQ2.6F M2.6 - M2.6 0.45 1pc 1 AL+SP M 2.6 X 0.45 P2 (2.5P) 40750972 17.99 SGD
Shipped after 2018-06-25
ASHPQ2.3E M2.3 P2 M2.3 0.4 1pc 1 AL+SP P2 M2.3 X 0.4 2.5P 40750954 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tap work
4
From Japan
On 2015-01-16 16:19:29
I made a tap on the aluminum, but I broke with seventh place. Speaking of whether it is hard to break because the price is high, there is no such thing. M2 tap is too thin, manual work is near impossible. Where the tap has been successfully turned off, there is no turnover and it is clean and screws can be tightened smoothly without problems.
This review is about item#40750832.

Related Products