Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

I type hand tap left-hand thread (M

5.00 (2)
Screw Type
M
...see all>
Product Options
ADD TO CART
Chamfer Screw Length (mm) Shank Diameter (phi mm) Number of Flutes Screw Diameter Grade Nominal Dimension Pitch (mm) Overall Length (mm) Manufacture'w product code Shank Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Screw Length (mm) Shank Diameter (phi mm) Number of Flutes Screw Diameter Grade Nominal Dimension Pitch (mm) Overall Length (mm) Manufacture'w product code Shank Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5P 9.5 3 3 M2.5 P2 M2.5 0.45 44 TNQ2.5F5-L 3   1pc 1 HT-LH left M2.5 X 0.45 P2 type I 40785927 -
Discontinued
[x]
5P 19 6 4 M6 P2 M6 1 62 TNMQ6.0M5-L 6   1pc 1 HT P2 LH M6 X 1 (2) 40786191 10.99 SGD
Shipped after 2018-06-25
5P 11 4 3 M3 P2 M3 0.5 46 TNMQ3.0G5-L 4   1pc 1 HT P2 LH M3 X 0.5 (2) 40785981 9.99 SGD
Shipped after 2018-06-25
1.5P 22 6.2 4 M8 P3 M8 1.25 70 TNMR8.0N1-L 6.2   1pc 1 HT P3 LH M8 X 1.25 (3) 40786261 13.99 SGD
Shipped after 2018-06-25
1.5P 24 7 4 M10 P3 M10 1.5 75 TNMR010O1-L 7   1pc 1 HT P3 LH M10 X 1.5 (3) 40786356 18.99 SGD
Shipped after 2018-06-25
1.5P 19 6 4 M6 P2 M6 1 62 TNMQ6.0M1-L 6   1pc 1 HT P2 LH M6 X 1 (3) 40786207 10.99 SGD
Shipped after 2018-06-25
5P 16 5.5 4 M5 P3 M5 0.8 60 TNMR5.0K5-L 5.5   1pc 1 HT P3 LH M5 X 0.8 (2) 40786137 9.99 SGD
Shipped after 2018-06-25
5P 30 10.5 4 M14 P3 M14 1 88 TNR014M5-L 10.5   1pc 1 -- 40787512 -
Discontinued
[x]
5P 22 6.2 4 M8 P3 M8 1.25 70 TNMR8.0N5-L 6.2   1pc 1 HT P3 LH M8 X 1.25 (2) 40786286 21.99 SGD
Shipped after 2018-06-29
5P 30 10.5 4 M14 P3 M14 1.5 88 TNMR014O5-L 10.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HT P3 LH M14 X 1.5 (2) 40787573 36.99 SGD
Shipped after 2018-07-02
1.5P 11 4 3 M3 P2 M3 0.5 46 TNMQ3.0G1-L 4   1pc 1 HT P2 LH M3 X 0.5 (3) 40785997 10.99 SGD
Shipped after 2018-06-25
5P 9.5 3 3 M2.5 P2 M2.5 0.45 44 TNQ2.5F5-L 3   1pc 1 HT P2 LH M2.5 X 0.45 5P 52887327 20.99 SGD
Shipped after 2018-06-29
1.5P 24 7 4 M10 P3 M10 1 75 TNR010M1-L 7   1pc 1 HT P3 LH M10 X 1 1.5P 52887336 29.99 SGD
Shipped after 2018-06-29
9P 24 7 4 M10 P3 M10 1.25 75 TNR010N9-L 7   1pc 1 HT-LH left M10 X 1.25 P3 type I 40787232 -
Discontinued
[x]
1.5P 29 8.5 4 M16 P4 M16 1.25 82 TNMS016N1-L 8.5   1pc 1 HT P4 LH M16 X 1.25 40787731 76.99 SGD
Shipped after 2018-06-29
1.5P 24 7 4 M10 P3 M10 1 75 TNR010M1-L 7   1pc 1 HT-LH left M10 X 1 P3 type I 40787223 33.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to prepare the pitch after removing the center folded bolt
5
From Japan
On 2017-10-04 14:52:12
With smooth sharpness, the work was easy and the machine could be restarted. In the home center etc., it is easy to purchase goods not easily available on the net, I am very satisfied.
This review is about item#40786191.
Yamaha motorbike is reverse screw so essential goods
5
From Japan
On 2016-04-30 01:19:52
Once licked, I tried shuffling the mirror screws of Vino, I felt comfortable and smooth without discomfort, so I am not complaining
This review is about item#40786286.

Related Products