Buy more than* S$200* and get FREE SHIPPING

Long shank hand tap (M)

...see all>
Product Options
ADD TO CART
Screw Diameter Grade Nominal Dimension Pitch (mm) Chamfer Manufacture'w product code Screw Type Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Grade Nominal Dimension Pitch (mm) Chamfer Manufacture'w product code Screw Type Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 P2 M4 0.7 - - M 150 1pc 1 LS-HT P2 L-150 M4 X 0.7 5P 52872688 40.99 SGD
Shipped after 2018-01-26
M2 P1 M2 0.4 - L102.0E1-P M 100 1pc 1 LS-HT P1 L-100 M2 X 0.4 1.5P 52887345 49.99 SGD
Shipped after 2018-01-26
M3 P1 M3 0.5 - L073.0G5-P M 70 1pc 1 LS-HT P1 L-70 M3 X 0.5 5P 52887354 20.99 SGD
Shipped after 2018-01-26
M3 P1 M3 0.5 - L123.0G1-P M 120 1pc 1 LS-HT P1 L-120 M3 X 0.5 1.5P 52887363 34.99 SGD
Shipped after 2018-01-26
M4 P2 M4 0.7 - L074.0I5-Q M 70 1pc 1 LS-HT P2 L-70 M4 X 0.7 5P 52887372 18.99 SGD
Shipped after 2018-01-26
M2 P1 M2 0.4 - L102.0E1-P M 100 1pc 1 LS-HT P1 L100 M2X0.4 40789847 50.99 SGD
Shipped after 2018-01-29
M12 P2 M12 1.75 - L12012P1-Q M 120 1pc 1 LS-HT M12X1.75 L120 P2 40790924 32.99 SGD
Shipped after 2018-01-26
- - - - - - - - 1pc 1 LS-HT P2 L100 M5X0.8 5P 52213175 22.99 SGD
Shipped after 2018-01-26
M18 P2 M18 1.5 - L15018O5-Q M 150 1pc 1 LS-HT M18X1.5 L150 (2:) P2 40791292 83.99 SGD
Shipped after 2018-01-26
M20 P3 M20 1.5 - L15020O1-R M 150 1pc 1 LS-HT M20X1.5 L150 P3 40791423 109.99 SGD
Shipped after 2018-01-26
M3 P1 M3 0.5 - L123.0G1-P M 120 1pc 1 LS-HT M3X0.5 L120 P1 40790023 36.99 SGD
Shipped after 2018-01-29
M3 P1 M3 0.5 - L073.0G5-P M 70 1pc 1 LS-HT P1 L70 M3X0.5 40789971 23.99 SGD
Shipped after 2018-01-29
M8 P2 - 1.25 - TNMQ8.0N115 - 150 1pc 1 LS-HTP2L-150 m8 x1.25 40790407 32.99 SGD
Shipped after 2018-01-26
M16 P2 M16 2 - TNMQ016Q120 M 200 1pc 1 LS-HT P2 L-200 M16 x2 15P 40791265 80.99 SGD
Shipped after 2018-01-26
M3 P1 M3 0.5 - L073.0G1-P M 70 1pc 1 -- 40789987 19.99 SGD
In stock
M4 P2 M4 0.7 - L074.0I5-Q M 70 1pc 1 -- 40790057 16.99 SGD
In stock
M8 P2 M8 1.25 - L128.0N5-Q M 120 1pc 1 -- 40790373 -
Discontinued
[x]
M4 P2 M4 0.7 - L074.0I1-Q M 70 1pc 1 -- 40790066 16.99 SGD
In stock
M4 P2 M4 0.7 - L124.0I5-Q M 120 1pc 1 -- 40790093 31.99 SGD
Shipped after 2018-01-26
M2 P1 M2 0.4 - L072.0E5-P M 70 1pc 1 -- 40789813 -
Discontinued
[x]
M4 P2 M4 0.7 - - M 150 1pc 1 LS-HT p2 L-150 M4X0.7 (2) 40790111 -
Discontinued
[x]
M6 P2 M6 1 - TNMQ6.0M110 M 100 1pc 1 LS-HT P2 L-100 M6 X 1 (3) 40790224 13.99 SGD
In stock
M10 P2 M10 1.5 1.5P L10010O1-Q M 100 1pc 1 LS-HT P2 L-100 M10 x1.5 1.5P 40790583 22.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products