Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless steel hand tap (M)

5.00 (4)
Screw Type
M
...see all>
Product Options
ADD TO CART
Pitch Manufacture'w product code Shank Diameter (mm) Neck Length ln (mm) Chamfer Overall Length L (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter 2015 Trusco Published Pages Grade TRUSCO Part Number Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Manufacture'w product code Shank Diameter (mm) Neck Length ln (mm) Chamfer Overall Length L (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter 2015 Trusco Published Pages Grade TRUSCO Part Number Pitch (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 TUR010M4 7 - 4P 75 24 7 M10 - P3 - 1   1pc 1 SU-HT P3 M10 X1 4P 40801363 30.99 SGD
Shipped after 2018-05-07
1 TUR010M1 7 - 1.5P 75 24 7 M10 - P3 - 1   1pc 1 SU-HT P3 M10 X1 1.5P 40801372 28.99 SGD
Shipped after 2018-05-02
1 TUR014M4 10.5 - 4P 88 30 10.5 M14 - P3 - 1   1pc 1 SU-HT P3 M14 X1 4P 40801521 52.99 SGD
Shipped after 2018-05-02
3.5 TUT030T4 23 - 4P 135 45 23 M30 - P5 - 3.5   1pc 1 SU-HT P5 M30 X3.5 4P 40801923 299.99 SGD
Shipped after 2018-05-07
0.4 TUQ2.3E4 3 15 4P 42 9.5 3 M2.3 - P2 - 0.4   1pc 1 SU-HT P2 M2.3 X 0.4 4P 52887388 21.99 SGD
Shipped after 2018-05-02
3.5 TUT030T4 23 - 4P 135 45 23 M30 - P5 - 3.5   1pc 1 SU-HT P5 M30 X 3.5 4P 52887406 279.99 SGD
Shipped after 2018-05-02
0.6 TUQ3.5H4 4 20 4P 48 13 4 M3.5 - P2 - 0.6   1pc 1 SU-HT P2 M3.5 X 0.6 4P 52887397 12.99 SGD
Shipped after 2018-05-02
0.4 TUMQ2.0E1 3 15 1.5P 42 9.5 3 M2 - P2 - 0.4   1pc 1 SU-HT P2 M2 X 0.4 (3) 40801031 15.99 SGD
In stock
0.5 TUMQ3.0G4 4 18 4P 46 11 4 M3 - P2 - 0.5   1pc 1 SU-HT P2 M3 x0.5 4P 40801144 8.99 SGD
In stock
1 TUMQ6.0M1 6 26 1.5P 62 15 6 M6 1 0378 P2 133-1485 1   1pc 1 SU-HT P2 M6 X 1 (3) 60930073 8.99 SGD
In stock
0.7 TUMQ4.0I1 5 20 1.5P 52 13 5 M4 - P2 - 0.7   1pc 1 SU-HT P2 M4 X 0.7 (3) 40801214 8.99 SGD
In stock
1.25 TUMR8.0N4 6.2 - 4P 70 22 6.2 M8 - P3 - 1.25   1pc 1 SU-HT P3 M8X1.25 4P 40801345 12.99 SGD
Shipped after 2018-05-07
1.5 TUMR010O4 7 - 4P 75 24 7 M10 - P3 - 1.5   1pc 1 SU-HT P3 M10 x1.5 4P 40801415 16.99 SGD
In stock
0.5 TUMQ3.0G1 4 18 1.5P 46 11 4 M3 - P2 - 0.5   1pc 1 SU-HT P2 M3 X 0.5 (3) 40801153 8.99 SGD
In stock
1.5 TUMR010O1 7 - 1.5P 75 24 7 M10 - P3 - 1.5   1pc 1 SU-HT P3 M10 X1.5(3) 40801424 21.99 SGD
In stock
0.45 TUQ2.6F4 3 16 4P 44 9.5 3 M2.6 - P2 - 0.45   1pc 1 SU-HT P2 M2.6X0.45 4P 40801117 17.99 SGD
Shipped after 2018-05-02
0.75 TUQ6.0J4 6 28 4P 62 19 6 M6 - P2 - 0.75   1pc 1 SU-HT P2 M6 X0.75 4P 40801257 22.99 SGD
Shipped after 2018-05-02
1 TUR012M1 8.5 - 1.5P 82 29 8.5 M12 - P3 - 1   1pc 1 SU-HT P3 M12 X1 1.5P 40801442 38.99 SGD
Shipped after 2018-05-02
1.25 TUS012N1 8.5 - 1.5P 82 29 8.5 M12 - P4 - 1.25   1pc 1 SU-HT P4 M12 X1.25 1.5P 40801467 32.99 SGD
Shipped after 2018-05-07
1.5 TUR014O1 10.5 - 1.5P 88 30 10.5 M14 - P3 - 1.5   1pc 1 SU-HT P3 M14 X1.5 1.5P 40801573 43.99 SGD
Shipped after 2018-05-02
1.5 TUS018O4 14 - 4P 100 33 14 M18 - P4 - 1.5   1pc 1 SU-HT P4 M18 X1.5 4P 40801686 78.99 SGD
Shipped after 2018-05-02
0.75 TUQ6.0J1 6 28 1.5P 62 19 6 M6 - P2 - 0.75   1pc 1 SU-HT P2 M6 X0.75 1.5P 40801266 20.99 SGD
Shipped after 2018-05-07
1 TUR8.0M4 6.2 - 4P 70 22 6.2 M8 - P3 - 1   1pc 1 SU-HT P3 M8 X1 4P 40801302 20.99 SGD
Shipped after 2018-05-02
1.25 TUS012N4 8.5 - 4P 82 29 8.5 M12 - P4 - 1.25   1pc 1 SU-HT P4 M12 X1.25 4P 40801451 31.99 SGD
Shipped after 2018-05-07
0.45 TUQ2.6F1 3 16 1.5P 44 9.5 3 M2.6 - P2 - 0.45   1pc 1 SU-HT P2 M2.6X0.45 1.5P 40801126 21.99 SGD
Shipped after 2018-05-02
0.6 TUQ3.5H4 4 20 4P 48 13 4 M3.5 - P2 - 0.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SU-HT M3.5X0.6 () P2 40801171 15.99 SGD
Shipped after 2018-05-07
0.4 TUQ2.3E4 3 15 4P 42 9.5 3 M2.3 - P2 - 0.4   1pc 1 SU-HT M2.3X0.4 ()P2 40801056 20.99 SGD
Shipped after 2018-05-07
1.25 TUMR8.0N1 6.2 - 1.5P 70 22 6.2 M8 - P3 133-1507 1.25   1pc 1 SU-HT P3 M8 X1.25 40801354 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Stainless flat steel 11 mm x 80 mm x 300 mm tapped with 8 φ
5
From Japan
On 2016-07-06 18:50:14
It was a tap of the manufacturer who used it for the first time, but it was cut well.
This review is about item#40801345.
Cut the female thread to stainless steel by hand.
5
From Japan
On 2015-12-28 19:00:52
When cutting a thin female thread, this and cutting oil are essential.
This review is about item#40801205.
Iron cast iron tap stand
5
From Japan
On 2014-04-24 15:02:25
It is hard and highly accurate made by Yamawa, as expected. (Why this size seems to have no upper tap)
This review is about item#40801284.
Creating thread grooves
5
From Japan
On 2014-04-24 00:40:21
Good grooves can be cut easily. There seems to be durability.
This review is about item#40801232.

Related Products