Buy more than* S$200* and get FREE SHIPPING

Hand Tap STI-HT

5.00 (2)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Number of Flutes Screw Diameter Grade Overall Length (mm) Screw Length (mm) Material Screw Type Nominal Dimension Chamfer Shank Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Number of Flutes Screw Diameter Grade Overall Length (mm) Screw Length (mm) Material Screw Type Nominal Dimension Chamfer Shank Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.861(Standard) 4 NO 12-24UNC 1b 70 19 HSS (high speed steel) HSS - - 5P 6.2   1PC 1 STI-HT NO 12-24UNC (2: Naka) 40802727 -
Discontinued
[x]
6.201(Standard) 4 NO 10-24UNC 1b 62 - HSS (high speed steel) HSS - - 5P 6   1PC 1 STI-HT NO 10-24UNC (2: Naka) 40802684 -
Discontinued
[x]
5.083(Standard) 4 NO 8-36UNF 1b 62 9.5 HSS (high speed steel) HSS - - 5P 6   1PC 1 STI- (HT) 1B NO8 - 36UNF Naka 40802666 -
Discontinued
[x]
- - - - - - - UNC UNC 3/4-10 - -   1PC 1 STI- (HT) 1B 3/4 -10UNC Naka 40803007 -
Discontinued
[x]
5.197(Standard) 4 NO 8-32UNC 1b 62 - HSS (high speed steel) HSS - - 1.5P 6   1PC 1 STI-HT NO 8-32UNC (3: fried) 40802657 -
Discontinued
[x]
15.238(Standard) 4 1/2 -13UNC 1b 95 26 HSS (high speed steel) HSS - - 1.5P 12.5   1PC 1 STI-HT 1/2 -13UNC (3: fried) 40802937 -
Discontinued
[x]
18.875(Standard) 4 5/8 -11UNC 1b 105 33 HSS (high speed steel) HSS - - 5P 15   1PC 1 STI- (HT) 1B 5/8 -11UNC Naka 40802964 -
Discontinued
[x]
4.330(Standard) 3 NO 6-40UNF 1b 60 - HSS (high speed steel) HSS - - 5P 5.5   1PC 1 STI-HT NO 6-40UNF (2: Naka) 40802623 -
Discontinued
[x]
4.536(Standard) 3 NO 6-32UNC 1b 60 - HSS (high speed steel) HSS - - 1.5P 5.5   1PC 1 STI-HT NO 6-32UNC (3: fried) 40802614 -
Discontinued
[x]
4.536(Standard) 3 NO 6-32UNC 1b 60 - HSS (high speed steel) HSS - - 5P 5.5   1PC 1 STI-HT NO 6-32UNC (2: Naka) 40802605 -
Discontinued
[x]
17.708(Standard) 4 5/8 -18UNF 1b 100 33 HSS (high speed steel) HSS - - 1.5P 14   1PC 1 STI-HT 5/8 -18UNF (3: fried) 40802991 -
Discontinued
[x]
17.708(Standard) 4 5/8 -18UNF 1b 100 33 HSS (high speed steel) HSS - - 5P 14   1PC 1 STI-HT 5/8 -18UNF (2: Naka) 40802982 -
Discontinued
[x]
15.238(Standard) 4 1/2 -13UNC 1b 95 26 HSS (high speed steel) HSS - - 5P 12.5   1PC 1 STI-HT 1/2 -13UNC (2: Naka) 40802921 -
Discontinued
[x]
5.083(Standard) 4 NO 8-36UNF 1b 62 9.5 HSS (high speed steel) HSS - - 1.5P 6   1PC 1 STI- (HT) 1B NO8 - 36UNF Agee 40802675 -
Discontinued
[x]
- - - - - - - UNC UNC 3/4-10 - -   1PC 1 STI- (HT) 1B 3/4 -10UNC Agee 40803016 -
Discontinued
[x]
12.762(Standard) 4 7/16 -20UNF 1b 88 26 HSS (high speed steel) HSS - - 1.5P 10.5   1PC 1 STI-HT 7/16 -20UNF (3: fried) 40802912 -
Discontinued
[x]
10.900(Standard) 4 3/8 -24UNF 1b 82 26 HSS (high speed steel) HSS - - 1.5P 8.5   1PC 1 STI-HT 3/8 -24UNF (3: fried) 40802876 -
Discontinued
[x]
11.587(Standard) 4 3/8 -16UNC 1b 82 26 HSS (high speed steel) HSS - - 1.5P 8.5   1PC 1 STI-HT 3/8 -16UNC (3: fried) 40802851 -
Discontinued
[x]
11.587(Standard) 4 3/8 -16UNC 1b 82 26 HSS (high speed steel) HSS - - 5P 8.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STI-HT 3/8 -16UNC (2: Naka) 40802842 -
Discontinued
[x]
14.350(Standard) 4 1/2 -20UNF 1b 95 26 HSS (high speed steel) HSS - - 5P 12.5   1PC 1 STI-HT 1/2 -20UNF (2: Naka) 40802946 -
Discontinued
[x]
4.000(Standard) 3 NO 5-40UNC 1b 52 - HSS (high speed steel) HSS - - 5P 5   1PC 1 STI-HT NO 5-40UNC (2: Naka) 40802562 -
Discontinued
[x]
3.670(Standard) 3 NO 4-40UNC 1b 52 - HSS (high speed steel) HSS - - 5P 5   1PC 1 STI-HT NO 4-40UNC (2: Naka) 40802526 -
Discontinued
[x]
12.762(Standard) 4 7/16 -20UNF 1b 88 26 HSS (high speed steel) HSS - - 5P 10.5   1PC 1 STI-HT 7/16 -20UNF (2: Naka) 40802903 -
Discontinued
[x]
- - - - - - - UNF UNF No.5-44 - -   1PC 1 STI- (HT) 1B NO5 - 44UNF Naka 40802587 -
Discontinued
[x]
- - - - - - - UNF UNF No.12-28 - -   1PC 1 STI- (HT) 1B NO12 - 28UNF Naka 40802745 -
Discontinued
[x]
4.000(Standard) 3 NO 5-40UNC 1b 52 - HSS (high speed steel) HSS - - 1.5P 5   1PC 1 STI-HT NO 5-40UNC (3: fried) 40802571 -
Discontinued
[x]
6.861(Standard) 4 NO 12-24UNC 1b 70 19 HSS (high speed steel) HSS - - 1.5P 6.2   1PC 1 STI-HT NO 12-24UNC (3: fried) 40802736 -
Discontinued
[x]
13.469(Standard) 4 7/16 -14UNC 1b 88 26 HSS (high speed steel) HSS - - 1.5P 10.5   1PC 1 STI-HT 7/16 -14UNC (3: fried) 40802894 -
Discontinued
[x]
13.469(Standard) 4 7/16 -14UNC 1b 88 26 HSS (high speed steel) HSS - - 5P 10.5   1PC 1 STI-HT 7/16 -14UNC (2: Naka) 40802885 -
Discontinued
[x]
21.112(Standard) 4 3/4 -16UNF 1b 115 33 HSS (high speed steel) HSS - - 1.5P 17   1PC 1 STI-HT 3/4 -16UNF (3: fried) 40803034 -
Discontinued
[x]
7.528(Standard) 4 1/4 -28UNF 1b 70 19 HSS (high speed steel) HSS - - 1.5P 6.2   1PC 1 STI-HT 1/4 -28UNF (3: fried) 40802797 -
Discontinued
[x]
14.350(Standard) 4 1/2 -20UNF 1b 95 26 HSS (high speed steel) HSS - - 1.5P 12.5   1PC 1 STI-HT 1/2 -20UNF (3: fried) 40802955 -
Discontinued
[x]
3.670(Standard) 3 NO 4-40UNC 1b 52 - HSS (high speed steel) HSS - - 1.5P 5   1PC 1 STI-HT NO 4-40UNC (3: fried) 40802535 -
Discontinued
[x]
21.112(Standard) 4 3/4 -16UNF 1b 115 33 HSS (high speed steel) HSS - - 5P 17   1PC 1 STI-HT 3/4 -16UNF (2: Naka) 40803025 -
Discontinued
[x]
- - - - - - - UNF UNF No.12-28 - -   1PC 1 STI- (HT) 1B NO12 - 28UNF Agee 40802754 -
Discontinued
[x]
4.330(Standard) 3 NO 6-40UNF 1b 60 - HSS (high speed steel) HSS - - 1.5P 5.5   1PC 1 STI-HT NO 6-40UNF (3: fried) 40802632 -
Discontinued
[x]
5.857(Standard) 4 NO 10-32UNF 1b 62 - HSS (high speed steel) HSS - - 1.5P 6   1PC 1 STI-HT NO 10-32UNF (3: fried) 40802711 -
Discontinued
[x]
- - - - - - - UNF UNF No.5-44 - -   1PC 1 STI- (HT) 1B NO5 - 44UNF Agee 40802596 -
Discontinued
[x]
18.875(Standard) 4 5/8 -11UNC 1b 105 33 HSS (high speed steel) HSS - - 1.5P 15   1PC 1 STI- (HT) 1B 5/8 -11UNC Agee 40802973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Insert Tapping
5
From Japan
On 2013-03-20 13:11:05
as usual
This review is about item#40802553.
Build a tap
5
From Japan
On 2013-03-20 13:10:11
It is not different from ordinary ones
This review is about item#40802544.

Related Products