Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand tap (for unified screw)

5.00 (3)
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Number of Flutes Overall Length (mm) Manufacture'w product code Number of Threads per inch Screw Type Screw Diameter Grade Chamfer Nominal Dimension Screw Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Number of Flutes Overall Length (mm) Manufacture'w product code Number of Threads per inch Screw Type Screw Diameter Grade Chamfer Nominal Dimension Screw Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - TNMRU06M5 24 UNF UNF 3/8-24 P3 - UNF 3/8-24 -   1pc 1 HTP3 3/8 - 24UNF (2) 40814961 16.99 SGD
In stock
- - - - 18 UNF UNF 5/8-18 P3 - UNF 5/8-18 -   1pc 1 HT P3 5/8 - 18UNF (3) 40815214 -
Discontinued
[x]
- - - TNMRU05O5 18 UNC UNC 5/16-18 P3 - UNC 5/16-18 -   1pc 1 HT P3 5/16 - 18UNC (2) 40814426 12.99 SGD
In stock
- - - TNRU06P5 16 UNC UNC 3/8-16 P3 - UNC 3/8-16 -   1pc 1 HT P3 3/8-16UNC(2) 40814453 -
Discontinued
[x]
- - - TNRU12P5 16 UNF UNF 3/4-16 P3 - UNF 3/4-16 -   1pc 1 HT P3 3/4 -16UNF (2) 40815266 72.99 SGD
Shipped after 2018-06-27
- - - - 18 UNF UNF 5/8-18 P3 - UNF 5/8-18 -   1pc 1 HT P3 5/8 - 18UNF 1.5P 52872706 41.99 SGD
Shipped after 2018-06-27
- - - TNPUN3F1 48 UNC UNC No.3-48 P1 - UNC No.3-48 -   1pc 1 HT P1 NO 3 - 48UNC 1.5P 52887467 19.99 SGD
Shipped after 2018-06-27
- - - TNQU04J1 32 UNEF UNEF 1/4-32 P2 - UNEF 1/4-32 -   1pc 1 HT P2 1/4 - 32UNEF 1.5P 52887503 20.99 SGD
Shipped after 2018-06-27
- - - TNPUN3F5 48 UNC UNC No.3-48 P1 - UNC No.3-48 -   1pc 1 HT P1 NO 3 - 48UNC 5P 52887458 17.99 SGD
Shipped after 2018-06-27
6 4 62 TNQU04J5 32 UNEF UNEF 1/4-32 P2 5P UNEF 1/4-32 15   1pc 1 HT P2 1/4 - 32UNEF 5P 52887494 -
Discontinued
[x]
- - - TNQU05J5 32 UNEF UNEF 5/16-32 P2 - UNEF 5/16-32 -   1pc 1 HT P2 5/16 - 32UNEF 5P 52887512 26.99 SGD
Shipped after 2018-06-27
- - - TNRU09M5 24 UNEF UNEF 9/16-24 P3 - UNEF 9/16-24 -   1pc 1 HT P3 9/16 - 24UNEF 5P 52887528 72.99 SGD
Shipped after 2018-06-27
- - - TNPUN3F5 48 UNC UNC No.3-48 P1 - UNC No.3-48 -   1pc 1 HT NO 3 - 48UNC P1 type I 40813857 21.99 SGD
Shipped after 2018-06-28
- - - TNPUN3E5 56 UNF UNF No.3-56 P1 - UNF No.3-56 -   1pc 1 HT NO 3 - 56UNF P1 type I 40814155 19.99 SGD
Shipped after 2018-06-28
- - - TNPUN3E5 56 UNF UNF No.3-56 P1 - UNF No.3-56 -   1pc 1 HT P1 NO 3 - 56UNF 5P 52887476 21.99 SGD
Shipped after 2018-06-27
- - - TNRU06P5 16 UNC UNC 3/8-16 P3 - UNC 3/8-16 -   1pc 1 HT P3 3/8 - 16UNC 5P 52872697 21.99 SGD
Shipped after 2018-06-27
- - - TNPUN0B9 80 UNF UNF No.0-80 P1 - UNF No.0-80 -   1pc 1 HT NO 0 - 80UNF P1 type I 40814051 22.99 SGD
Shipped after 2018-06-27
- - - TNRU12P9 16 UNF UNF 3/4-16 P3 - UNF 3/4-16 -   1pc 1 HT 3/4 - 16UNF P3 type I 40815257 66.99 SGD
N/A
- - - TNQUN6H1 40 UNF UNF No.6-40 P2 - UNF No.6-40 -   1pc 1 HT P2 NO 6 - 40UNF 1.5P 52887485 14.99 SGD
Shipped after 2018-06-27
- - - TNRU12N5 20 UNEF UNEF 3/4-20 P3 - UNEF 3/4-20 -   1pc 1 HT P3 3/4 - 20UNEF 5P 52887537 119.99 SGD
Shipped after 2018-06-27
- - - TNQU04J1 32 UNEF UNEF 1/4-32 P2 - UNEF 1/4-32 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HT P2 1/4 - 32UNEF 40814882 19.99 SGD
Shipped after 2018-06-26
- - - TNQUN6H1 40 UNF UNF No.6-40 P2 - UNF No.6-40 -   1pc 1 HT NO 6 - 40UNF P2 type I 40814252 15.99 SGD
Shipped after 2018-06-28
- - - TNQU05J5 32 UNEF UNEF 5/16-32 P2 - UNEF 5/16-32 -   1pc 1 HT 5/16 - 32UNEF P2 type I 40814934 29.99 SGD
Shipped after 2018-06-28
- - - TNRU09M5 24 UNEF UNEF 9/16-24 P3 - UNEF 9/16-24 -   1pc 1 HT 9/16 - 24UNEF P3 type I 40815171 69.99 SGD
Shipped after 2018-06-28
- - - TNPUN3F1 48 UNC UNC No.3-48 P1 - UNC No.3-48 -   1pc 1 HT NO 3 - 48UNC P1 type I 40813866 21.99 SGD
Shipped after 2018-06-28
- - - TNRU12N5 20 UNEF UNEF 3/4-20 P3 - UNEF 3/4-20 -   1pc 1 HT 3/4 - 20UNEF P3 type I 40815293 119.99 SGD
Shipped after 2018-06-28
6 4 62 TNQU04J5 32 UNEF UNEF 1/4-32 P2 5P UNEF 1/4-32 15   1pc 1 -- 40814873 -
Discontinued
[x]
- - - TNQU06J5 32 UNEF UNEF 3/8-32 P2 - UNEF 3/8-32 -   1pc 1 HT P2 3/8 - 32UNEF ナカ 40814995 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During part fabrication
5
From Japan
On 2017-05-11 22:29:07
I ordered urgently to make parts. Other taps were goods to be ordered but this tap was delivered in 3 days because there was inventory item.
This review is about item#40814961.
Ignition plug hole processing of cylinder head of model engine.
5
From Japan
On 2017-03-04 21:49:14
The quality of the tap was very good.
This review is about item#40814882.
Manufacture of parts
5
From Japan
On 2016-08-05 19:32:15
Since it was a special tool tap called Unifi's ultra-fine eyes, it did not change from the tooling dealer who went in and out on a delivery date, so I ordered it here. It was good to be able to choose treatment with middle and raised.
This review is about item#40815415.

Related Products