Buy more than* S$200* and get FREE SHIPPING

High performance roll tap

2.00 (1)
Screw Type
M
...see all>
Product Options
ADD TO CART
Nominal Dimension Pitch (mm) Screw Length (mm) Shank Diameter (phi mm) Grade Overall Length (mm) Manufacture'w product code Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Pitch (mm) Screw Length (mm) Shank Diameter (phi mm) Grade Overall Length (mm) Manufacture'w product code Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1 15 4.5 G7 62 HRZP76.0MB M6 1pc 1 HP+RZ M 6 X 1 (B) G7 40824341 26.99 SGD
Shipped after 2018-02-26
M5 0.8 13 4.5 G6 60 HRZP65.0KB M5 1pc 1 HP+RZ M 5 X 0.8 (B) G6 40824262 24.99 SGD
Shipped after 2018-02-26
M6 1 15 4.5 G6 62 HRZP66.0MB M6 1pc 1 HP+RZ M 6 X 1 (B) G6 40824287 26.99 SGD
In stock
M2.3 0.4 - - - - HRZP42.3EB M2.3 1pc 1 HP+RZ M 2.3 X 0.4 (B) G4 40824131 27.99 SGD
N/A
M5 0.8 13 4.5 G6 60 HRZP65.0KP M5 1pc 1 HP+RZ M 5 X 0.8 (P) G6 40824271 27.99 SGD
Shipped after 2018-02-26
M4 0.7 11 4 G7 52 HRZP74.0IB M4 1pc 1 HP+RZ M 4 X 0.7 (B) G7 40824305 26.99 SGD
Shipped after 2018-02-26
M3.5 0.6 - - - - HRZP63.5HB M3.5 1pc 1 HP+RZ G6 M3.5 X 0.6 (B) 40824393 33.99 SGD
Shipped after 2018-02-26
M6 1 15 4.5 G6 62 HRZP66.0MP M6 1pc 1 HP+RZ M 6 X 1 (P) G6 40824296 29.99 SGD
Shipped after 2018-02-26
M3.5 0.6 - - - - HRZP63.5HP M3.5 1pc 1 HP+RZ G6 M3.5 X 0.6 (P) 40824375 34.99 SGD
Shipped after 2018-02-27
M10 1.5 - - - - HRZ7010OB M10 1pc 1 HP-RZ M10 X1.5 B G7 40823623 -
Discontinued
[x]
M8 1.25 - - - - HRZ88.0NP M8 1pc 1 HP-RZ M8 X1.25 P G8 40823632 -
Discontinued
[x]
M3 0.5 - - - - HRZP53.0GP M3 1pc 1 HP+RZ M 3 X 0.5 (P) G5 40823824 26.99 SGD
Shipped after 2018-02-26
M2.6 0.45 - - - - HRZP52.6FB M2.6 1pc 1 HP+RZ M 2.6 X 0.45 (B) G5 40824174 27.99 SGD
Shipped after 2018-02-26
M2.5 0.45 - - - - HRZP52.5FB M2.5 1pc 1 HP+RZ M 2.5 X 0.45 (B) G5 40824165 27.99 SGD
Shipped after 2018-02-26
M2.5 0.45 - - - - HRZP62.5FB M2.5 1pc 1 HP+RZ M 2.5 X 0.45 (B) G6 40824201 29.99 SGD
Shipped after 2018-02-26
M2.6 0.45 - - - - HRZP62.6FB M2.6 1pc 1 HP+RZ M 2.6 X 0.45 (B) G6 40824217 27.99 SGD
Shipped after 2018-02-26
M1 0.25 - - - - HRZP41.0BB M1 1pc 1 HP+RZ M 1 X 0.25 (B) G4 40824077 35.99 SGD
Shipped after 2018-02-26
M2.3 0.4 - - - - HRZP52.3EB M2.3 1pc 1 HP+RZ M 2.3 X 0.4 (B) G5 40824156 27.99 SGD
Shipped after 2018-02-26
M3 0.5 9 3.2 G6 46 HRZP63.0GP M3 1pc 1 HP+RZ M 3 X 0.5 (P) G6 40824235 26.99 SGD
Shipped after 2018-02-26
M3.5 0.6 - - - - HRZP53.5HB M3.5 1pc 1 HP+RZ G5 M3.5 X 0.6 (B) 40824384 33.99 SGD
Shipped after 2018-02-26
M5 0.8 13 4.5 G7 60 HRZP75.0KB M5 1pc 1 HP+RZ M 5 X 0.8 (B) G7 40824323 27.99 SGD
Shipped after 2018-02-26
M1.2 0.25 - - - - HRZP41.2BB M1.2 1pc 1 HP+RZ M 1.2 X 0.25 (B) G4 40824086 35.99 SGD
Shipped after 2018-02-26
M4 0.7 11 4 G7 52 HRZP74.0IP M4 1pc 1 HP+RZ M 4 X 0.7 (P) G7 40824314 26.99 SGD
Shipped after 2018-02-26
M5 0.8 13 4.5 G7 60 HRZP75.0KP M5 1pc 1 HP+RZ M 5 X 0.8 (P) G7 40824332 27.99 SGD
Shipped after 2018-02-26
M3.5 0.6 - - - - HRZP53.5HP M3.5 1pc 1 HP+RZ G5 M3.5 X 0.6 (P) 40824366 33.99 SGD
Shipped after 2018-02-26
M8 1.25 - - - - HRZM78.0NP M8 1pc 1 HP-RZ G7 M8 x1.25 (P) 02232317 41.99 SGD
Shipped after 2018-02-26
M10 1.5 - - - - HRZM8010OB M10 1pc 1 HP-RZ G8 M10 x1.5 (B) 02232493 64.99 SGD
Shipped after 2018-02-26
M10 1.5 - - - - HRZM8010OP M10 1pc 1 HP-RZ G8 M10 x1.5 (P) 02232518 64.99 SGD
Shipped after 2018-02-26
M8 1.25 - - - - HRZM88.0NB M8 1pc 1 HP-RZ G8 M8 x1.25 (B) 02232658 41.99 SGD
Shipped after 2018-02-26
M12 1.5 - - - - HRZM9012OP M12 1pc 1 HP-RZ G9 M12 x1.5 (P) 02232755 85.99 SGD
Shipped after 2018-02-26
M18 1.5 - - - - HRZM9018OB M18 1pc 1 HP-RZ G9 M18 x1.5 (B) 02232895 219.99 SGD
Shipped after 2018-02-26
M12 1.25 - - - - HRZM9012NB M12 1pc 1 HP-RZ G9 M12 x1.25 (B) 02232694 85.99 SGD
Shipped after 2018-02-26
M14 1.5 - - - - HRZM9014OP M14 1pc 1 HP-RZ G9 M14 x1.5 (P) 02232834 129.99 SGD
Shipped after 2018-02-26
M16 1.5 - - - - HRZM9016OB M16 1pc 1 HP-RZ G9 M16 x1.5 (B) 02232852 159.99 SGD
Shipped after 2018-02-26
M18 1.5 - - - - HRZM9018OP M18 1pc 1 HP-RZ G9 M18 x1.5 (P) 02232913 219.99 SGD
Shipped after 2018-02-26
M10 1.5 - - - - HRZM7010OB M10 1pc 1 HP-RZ G7 M10 x1.5 (B) 02232256 49.99 SGD
Shipped after 2018-02-26
M12 1.25 - - - - HRZM8012NB M12 1pc 1 HP-RZ G8 M12 x1.25 (B) 02232536 85.99 SGD
Shipped after 2018-02-26
M12 1.5 - - - - HRZM8012OP M12 1pc 1 HP-RZ G8 M12 x1.5 (P) 02232597 66.99 SGD
Shipped after 2018-02-26
M8 1.25 - - - - HRZM88.0NP M8 1pc 1 HP-RZ G8 M8 x1.25 (P) 02232676 41.99 SGD
Shipped after 2018-02-26
M16 1.5 - - - - HRZM9016OP M16 1pc 1 HP-RZ G9 M16 x1.5 (P) 02232877 159.99 SGD
Shipped after 2018-02-26
M10 1.25 - - - - HRZM8010NP M10 1pc 1 HP-RZ G8 M10 x1.25 (P) 02232475 64.99 SGD
Shipped after 2018-02-26
M14 1.5 - - - - HRZM9014OB M14 1pc 1 HP-RZ G9 M14 x1.5 (B) 02232816 129.99 SGD
Shipped after 2018-02-26
M10 1.25 - - - - HRZM8010NB M10 1pc 1 HP-RZ G8 M10 x1.25 (B) 02232457 64.99 SGD
Shipped after 2018-02-26
M12 1.5 - - - - HRZM9012OB M12 1pc 1 HP-RZ G9 M12 x1.5 (B) 02232737 85.99 SGD
Shipped after 2018-02-26
M12 1.25 - - - - HRZM8012NP M12 1pc 1 HP-RZ G8 M12 x1.25 (P) 02232554 85.99 SGD
Shipped after 2018-02-26
M12 1.75 - - - - HRZM8012PP M12 1pc 1 HP-RZ G8 M12 x1.75 (P) 02232633 85.99 SGD
Shipped after 2018-02-26
M12 1.25 - - - - HRZM9012NP M12 1pc 1 HP-RZ G9 M12 x1.25 (P) 02232712 85.99 SGD
Shipped after 2018-02-26
M12 1.75 - - - - HRZM9012PP M12 1pc 1 HP-RZ G9 M12 x1.75 (P) 02232798 85.99 SGD
Shipped after 2018-02-26
M10 1.25 - - - - HRZM7010NB M10 1pc 1 HP-RZ G7 M10 x1.25 (B) 02232213 49.99 SGD
Shipped after 2018-02-26
M10 1.25 - - - - HRZM7010NP M10 1pc 1 HP-RZ G7 M10 x1.25 (P) 02232238 49.99 SGD
Shipped after 2018-02-26
M12 1.75 - - - - HRZM9012PB M12 1pc 1 HP-RZ G9 M12 x1.75 (B) 02232773 85.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
2
From Japan
On 2016-12-20 18:15:27
It is a repeat item on the thing itself and there is no problem, but the packing is too complicated. It is only thrown together with other goods into a corrugated cardboard which is as large as 45 cm square. It was sent in disassembled state without putting all 4 points together in a bag. It is too cluttered.
This review is about item#40824341.

Related Products