Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adjustable Left Hand Die

Manufacture'w product code
GG2U04K--L
Pricision
II
Outer Diameter (phi mm)
25
Screw Type
UNF
Nominal Dimension
UNF 1/4-28
Thickness (mm)
9
Material
SKS
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 40842051 -
Discontinued
[x]
ADD TO CART

Related Products