Buy more than* S$200* and get FREE SHIPPING

Indicator Light LED Bracket DB-1-N

Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
3.5(MAX)
Material (insulator)
P.B.T
Withstand Voltage
AC500V (1 min.)
...see all>
Product Options
ADD TO CART
Nut Width Across Flat (mm) Rating Terminals Fittings Insulation Resistance (Mohm) Compatible Standard Material (Body) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut Width Across Flat (mm) Rating Terminals Fittings Insulation Resistance (Mohm) Compatible Standard Material (Body) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Brass Body Color: Chrome<br>Element Color: Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-1-N-CHW 08622397 2.90 SGD
Shipped after 2017-12-06
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Brass Body Color: Chrome<br>Element Color: Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-1-N-CHY 08622381 3.32 SGD
Shipped after 2017-12-06
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Brass Body Color: Chrome<br>Element Color: Red   1PC 1 DB-1-N-CHBL 08622406 4.73 SGD
Shipped after 2017-11-27
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Aluminum Body Color: Black<br>Element Color: Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-1-N-BBL 08622354 6.18 SGD
Shipped after 2017-12-06
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Aluminum Body Color: Black<br>Element Color: Red   1PC 1 DB-1-N-BG 08622327 3.06 SGD
Shipped after 2018-01-10
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Aluminum Body Color: Black<br>Element Color: Red   1PC 1 DB-1-N-BR 08622311 2.67 SGD
Shipped after 2017-11-27
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Brass Body Color: Chrome<br>Element Color: Red   1PC 1 DB-1-N-CHG 08622372 2.96 SGD
Shipped after 2017-11-27
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Aluminum Body Color: Black<br>Element Color: Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-1-N-BW 08622345 5.69 SGD
Shipped after 2017-12-06
- - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant Aluminum Body Color: Black<br>Element Color: Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-1-N-BY 08622336 6.01 SGD
Shipped after 2017-12-06
10 - LED lead (mouth 0.5mm) DC500V, 100Mohm or more RoHS Compliance Brass Body color: chrome element Color: Red   1PC 1 DB-1-N-CHR 08622363 2.61 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products