Buy more than* S$200* and get FREE SHIPPING

Indicator Light LED Bracket DB-2-N

Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
3.5(MAX)
Material (insulator)
P.B.T
Withstand Voltage
AC500V (1 min.)
...see all>
Product Options
ADD TO CART
Terminals Fittings Insulation Resistance (Mohm) Compatible Standard Rating Material (Body) Color Nut Width Across Flat (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminals Fittings Insulation Resistance (Mohm) Compatible Standard Rating Material (Body) Color Nut Width Across Flat (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Brass Body Color: Chrome<br>Element Color: Red - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-2-N-CHBL 08622503 8.99 SGD
Shipped after 2018-03-02
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Aluminum Body Color: Black<br>Element Color: Red - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-2-N-BBL 08622451 7.99 SGD
Shipped after 2018-03-02
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Aluminum Body Color: Black<br>Element Color: Red -   1PC 1 DB-2-N-BG 08622424 3.99 SGD
In stock
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Aluminum Body Color: Black<br>Element Color: Red 10   1PC 1 DB-2-N-BR 08622415 2.99 SGD
In stock
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Aluminum Body Color: Black<br>Element Color: Red - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-2-N-BW 08622442 3.99 SGD
Shipped after 2018-03-01
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Aluminum Body Color: Black<br>Element Color: Red - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-2-N-BY 08622433 3.99 SGD
Shipped after 2018-03-02
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Brass Body Color: Chrome<br>Element Color: Red -   1PC 1 DB-2-N-CHG 08622476 3.99 SGD
In stock
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Brass Body Color: Chrome<br>Element Color: Red - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-2-N-CHW 08622494 3.99 SGD
Shipped after 2018-03-01
L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Brass Body Color: Chrome<br>Element Color: Red - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-2-N-CHY 08622485 4.99 SGD
Shipped after 2018-03-02
LED lead (mouth 0.5mm) DC500V, 100Mohm or more RoHS Compliance - Brass Body color: chrome element Color: Red 10   1PC 1 DB-2-N-CHR 08622467 2.99 SGD
In stock
ADD TO CART

Related Products