Buy more than* S$200* and get FREE SHIPPING

LED Indicator Bracket

4.00 (1)
Nut Width Across Flat (mm)
10
Mounting Plate Thickness (mm)
3.5(MAX)
Material (insulator)
P.B.T
Rating
-
...see all>
Product Options
ADD TO CART
Insulation Resistance (Mohm) Withstand Voltage Compatible Standard Material (Body) Panel mounting system Terminals Fittings Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (Mohm) Withstand Voltage Compatible Standard Material (Body) Panel mounting system Terminals Fittings Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DB-4-NA-OR 08622616 6.99 SGD
Shipped after 2018-05-09
- - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DB-4-NA-C 08622625 4.99 SGD
Shipped after 2018-05-08
DC500V, more than 100Mohm AC500V (between 1min) RoHS Compliance Brass The tightening nut LED lead (mouth 0.5mm)   1PC 1 DB-4-NA-G 08622607 3.99 SGD
In stock
DC500V, more than 100Mohm AC500V (between 1min) RoHS Compliance Brass The tightening nut LED lead (mouth 0.5mm)   1PC 1 DB-4-NA-R 08622591 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for machine operation BOX
4
From Japan
On 2017-05-22 08:20:06
Because the LED used before was small, I was looking for something with a large diameter. I am satisfied with the size and installation as desired. One disappointing thing is that soldering is a little difficult for me. Other than that it is satisfactory.
This review is about item#08622591.

Related Products