Buy more than* S$200* and get FREE SHIPPING

Indicator Light LED Bracket DB-4-ND

5.00 (1)
Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
3.5(MAX)
Material (insulator)
P.B.T
Withstand Voltage
AC500V (1 min.)
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Element Color Lighting Color Nut Width Across Flat (mm) Terminals Fittings Insulation Resistance (Mohm) Compatible Standard Rating Lens Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Element Color Lighting Color Nut Width Across Flat (mm) Terminals Fittings Insulation Resistance (Mohm) Compatible Standard Rating Lens Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Red 10 LED lead (mouth 0.5mm) DC500V, 100Mohm or more RoHS Compliance - Red   1PC 1 DB-4-ND-R 08622677 3.99 SGD
Shipped after 2018-05-28
Green Green 10 LED lead (mouth 0.5mm) DC500V, 100Mohm or more RoHS Compliance - Green   1PC 1 DB-4-ND-G 08622686 3.99 SGD
Shipped after 2018-05-28
Yellow Orange 10 LED lead (mouth 0.5mm) DC500V, 100Mohm or more RoHS Compliance - Orange *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-4-ND-OR 08622695 3.99 SGD
Shipped after 2018-06-01
White Red - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Transparency   1PC 1 DB-4-ND-C 08622704 3.99 SGD
Shipped after 2018-06-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2016-02-01 16:37:03
Although the exterior was very satisfactory, LED was exchanged because the way of lighting was somewhat different from the image.
This review is about item#08622677.

Related Products