Buy more than* S$200* and get FREE SHIPPING

Display Lights LED Bracket Db-100-R1A

Panel mounting system
One-touch mounting
Color (Body)
Black
Nut Width Across Flat (mm)
-
Material (insulator)
P.P.E.(UL94V-0)
Material (Body)
P.P.E.(UL94V-0)
Caution
Please note the polarity when connecting . Since the mounting hole dimensions vary depending on thickness of mounting plate, please confirm it beforehand
...see all
Product Options
ADD TO CART
Withstand Voltage Compatible Standard Rating Lens Color Mounting Plate Thickness (mm) Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Compatible Standard Rating Lens Color Mounting Plate Thickness (mm) Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC500V (1 min.) RoHS Compliance DC12V Red 1.0 to 2.7 DC500V, 100Mohm or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-100-R1A12-R 08622162 -
Discontinued
[x]
AC500V (within 1 minute) RoHS compliant DC24V Green 1.0 - 2.7 Over DC500V, 100Mohm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-100-R1A24-G 08622205 -
Discontinued
[x]
ADD TO CART

Related Products