Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Indicator Light LED Bracket DB-100-R1B

Panel mounting system
One-touch mounting
Nut Width Across Flat (mm)
-
Mounting Plate Thickness (mm)
1.0 to 2.7
Terminals Fittings
0.5mm Stranded
Insulation Resistance (Mohm)
DC500V, 100Mohm or more
Material (insulator)
P.P.E.(UL94V-0)
Withstand Voltage
AC500V (1 min.)
Compatible Standard
RoHS Compliance
Rating
DC24V
Material (Body)
P.P.E.(UL94V-0)
Color
Body color: Black element color: red Lens Color: Red
Caution
Please note the polarity when connecting . Since the mounting hole dimensions vary depending on thickness of mounting plate, please confirm it beforehand
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-100-R1B24-R 08622284 -
Discontinued
[x]
ADD TO CART

Related Products