Buy more than* S$200* and get FREE SHIPPING

LED Indicator Bracket

2.00 (1)
Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
3.5(MAX)
Terminals Fittings
L.E.D. lead (mouth 0.5mm)
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Material (insulator)
P.B.T
Withstand Voltage
AC500V (1 min.)
Compatible Standard
RoHS compliant
Material (Body)
Polycarbonate
...see all
Product Options
ADD TO CART
Nut Width Across Flat (mm) Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut Width Across Flat (mm) Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1PC 1 DB-7-N-OR 08622774 2.49 SGD
Shipped after 2017-01-30
10 - 1PC 1 DB-7-N-R 08622756 1.93 SGD
In stock
10 - 1PC 1 DB-7-N-C 08622783 1.93 SGD
In stock
- - 1PC 1 DB-7-N-G 08622765 2.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Railway signal equipment and railroad crossing alarm control circuit board (for children simulator)
2
From Japan
On 2016-02-10 10:10:35
Although good at this brightness if the room was So換 in high-brightness red LED because of poor visibility and it outdoors
This review is about item#08622756.

Related Products