Buy more than* S$200* and get FREE SHIPPING

Indicator Light LED Bracket DB-8-N

Panel mounting system
Tightening nut
Mounting Plate Thickness (mm)
3.5(MAX)
Material (insulator)
P.B.T
Withstand Voltage
AC500V (1 min.)
Material (Body)
Polycarbonate
...see all
Product Options
ADD TO CART
Element Color Lighting Color Nut Width Across Flat (mm) Terminals Fittings Insulation Resistance (Mohm) Compatible Standard Rating Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Element Color Lighting Color Nut Width Across Flat (mm) Terminals Fittings Insulation Resistance (Mohm) Compatible Standard Rating Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Green - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Green 1PC 1 DB-8-N-G 08622801 2.34 SGD
Shipped after 2017-05-29
White Red - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Transparency 1PC 1 DB-8-N-C 08622826 2.47 SGD
Shipped after 2017-05-29
Yellow Orange - L.E.D. lead (mouth 0.5mm) DC500V, 100MΩ more RoHS compliant - Orange 1PC 1 DB-8-N-OR 08622817 2.34 SGD
Shipped after 2017-05-29
Red Red 10 LED lead (mouth 0.5mm) DC500V, 100Mohm or more RoHS Compliance - Red 1PC 1 DB-8-N-R 08622792 1.94 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products