Buy more than* S$200* and get FREE SHIPPING

LED Indicator Bracket

Panel mounting system
The tightening nut
Nut Width Across Flat (mm)
8.0
Mounting Plate Thickness (mm)
2.5(MAX)
Terminals Fittings
LED lead (mouth 0.5mm)
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Material (insulator)
P.B.T
Withstand Voltage
AC500V (between 1min)
Compatible Standard
RoHS Compliance
Rating
-
Material (Body)
Polycarbonate
Caution
Not include protective resistance. Connect protective resistance according to operation voltage. If you bend lead wire, bend 2mm upper from bottom and soldering should be done after bending.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DB-15-T-G 08623133 1.99 SGD
In stock
1PC 1 DB-15-T-R 08623124 1.99 SGD
In stock
1PC 1 DB-15-T-C 08623151 1.99 SGD
In stock
1PC 1 DB-15-T-BL 08623167 3.99 SGD
Shipped after 2018-02-13
1PC 1 DB-15-T-OR 08623142 1.99 SGD
In stock
ADD TO CART

Related Products