Buy more than* S$200* and get FREE SHIPPING

LED Indicator Bracket

Panel mounting system
One-touch loading
Mounting Plate Thickness (mm)
0.5 to 2.0
Terminals Fittings
110 tab terminals soldered combined (t0.5 for)
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Material (insulator)
P.B.T.(UL94V-0)
Withstand Voltage
AC500V (1 min.)
Compatible Standard
RoHS compliant
Material (Body)
Polycarbonate
Specification
Emission color and element color are same
...see all>
Product Options
ADD TO CART
Nut Width Across Flat (mm) Rating Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut Width Across Flat (mm) Rating Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Body Color: Black<br>Element Color: Red   1PC 1 DB-40-N-BR 08623517 1.66 SGD
In stock
- - Body Color: Black<br>Element Color: Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-40-N-WR 08623553 7.31 SGD
Shipped after 2017-10-06
- - Body Color: Black<br>Element Color: Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-40-N-BY 08623535 7.92 SGD
Shipped after 2017-10-10
- - Body Color: Black<br>Element Color: Red   1PC 1 DB-40-N-BG 08623526 1.80 SGD
In stock
- - Body color: white element color: blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-40-N-WBL 08623587 4.16 SGD
Shipped after 2017-10-06
- - Body Color: Black<br>Element Color: Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-40-N-BBL 08623544 6.82 SGD
Shipped after 2017-10-10
- - Body color: white element color: yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-40-N-WY 08623571 7.92 SGD
Shipped after 2017-10-06
- - Body color: white element color: green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-40-N-WG 08623562 7.92 SGD
Shipped after 2017-10-06
ADD TO CART

Related Products