Buy more than* S$200* and get FREE SHIPPING

Indicator Light LED Bracket DB-41-N

Mounting Plate Thickness (mm)
0.5 to 2.0
Material (insulator)
P.B.T.(UL94V-0)
Withstand Voltage
AC500V (1 min.)
Material (Body)
Polycarbonate
Specification
Emission color and element color are same
...see all>
Product Options
ADD TO CART
Color Panel mounting system Nut Width Across Flat (mm) Insulation Resistance (Mohm) Compatible Standard Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Panel mounting system Nut Width Across Flat (mm) Insulation Resistance (Mohm) Compatible Standard Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Color: Black<br>Element Color: Red One-touch loading - DC500V, 100MΩ more RoHS compliant - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-41-N-BG 08623684 2.99 SGD
Shipped after 2018-01-29
Body Color: Black<br>Element Color: Red One-touch loading - DC500V, 100MΩ more RoHS compliant - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-41-N-WR 08623711 2.99 SGD
Shipped after 2018-01-26
Body Color: Black<br>Element Color: Red One-touch loading - DC500V, 100MΩ more RoHS compliant - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-41-N-BBL 08623702 4.99 SGD
Shipped after 2018-01-26
Body color: white element color: blue One-touch loading - DC500V, 100MΩ more RoHS compliant - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-41-N-WBL 08623745 4.99 SGD
Shipped after 2018-01-26
Body Color: Black<br>Element Color: Red One-touch loading - DC500V, 100MΩ more RoHS compliant - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-41-N-BY 08623693 7.99 SGD
Shipped after 2018-01-29
Body color: white element color: yellow One-touch loading - DC500V, 100MΩ more RoHS compliant - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-41-N-WY 08623736 2.99 SGD
Shipped after 2018-01-26
Body color: white element color: green One-touch loading - DC500V, 100MΩ more RoHS compliant - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DB-41-N-WG 08623727 2.99 SGD
Shipped after 2018-01-29
Body color: Black element Color: Red One-touch mounting - DC500V, 100Mohm or more RoHS Compliance -   1PC 1 DB-41-N-BR 08623675 1.99 SGD
In stock
ADD TO CART

Related Products