Buy more than* S$200* and get FREE SHIPPING

Oil Adsorption Mat, PIG(R) ECONOMY MAT

4.25 (4)
Color
White
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Absorbed Amount Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Absorbed Amount Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380x510x3 About836 mL/piece, about 83.6L / box 1Box(100Sheet) 1 MAT403A 40852427 339.99 SGD
In stock
380x510x2 About 658 mL /piece, about 65.8L / box 1Box(100Sheet) 1 MAT454 40852411 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
At oil adsorption
4
From Japan
On 2017-04-22 14:41:53
I am satisfied because it is very functionally very good. I would appreciate it if the price go down a bit.
This review is about item#40852427.
Used when oil leaks from factories
4
From Japan
On 2016-10-19 06:29:58
Goods are very good, but rubbing with something makes the surface fuzzy like surface, so I think that there is improvement.
This review is about item#40852427.
Oil absorption
4
From Japan
On 2015-10-30 15:28:47
good
This review is about item#40852411.
Used for oil adsorption when repaired oil machine
5
From Japan
On 2014-12-18 11:12:07
Satisfied with oil absorption capacity than before Conventional price higher than previous purchase but purchased in relation to delivery date
This review is about item#40852427.

Related Products