Buy more than* S$200* and get FREE SHIPPING

Work Bench

3.70 (10)
Outside Dimension (mm)
605x650x782
Withstand Load (kg)
50
Material (Body)
Steel / MDF
Weight (kg)
7.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WB-002 40852567 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
Use at the time of the household work
5
From Japan
On 2015-10-09 12:14:12
Since the machine table wanted I purchased this bench.
This review is about item#40852567.
Storage box by wood
4
From Japan
On 2014-07-06 22:22:49
It has helped us very much Just take consisting of the top plate to become a vice instead of across the strongly tightening material state Tighten bolts slightly loose for top plate had a little skewed However, it is comfortable healed When you tighten the part
This review is about item#40852567.
Used for travel operations, used for drilling or cutting by fixing members.
5
From Japan
On 2014-04-02 12:10:52
Not so good unfortunately it is about the product finish quality, some top surface of the deformation and the upper plate of the leg parts There was peeling. Use feeling firm and to have no problem. If a little flat at the time of folding Speaking greed, you can avoid bulky. It may be cheaper.
This review is about item#40852567.
Use as assembly workbench of lighter ones
3
From Japan
On 2014-03-08 20:32:18
It was off bent folding of the leg stand at the time of assembly. Since the assembled return from is troublesome, I use fix on your own.
This review is about item#40852567.
Cutting such as wood and pipes
2
From Japan
On 2013-08-01 11:16:52
Not only to secure across the plate, a fixture of the supplied resin is easy to be damaged but not even over ,, much torque. More, I want to make something of clamp strength. Whether can be fixed is a very important point.
This review is about item#40852567.
Of course, tool work since is fixed, used for cutting work
4
From Japan
On 2013-07-11 13:48:21
Still, beginning to use, because it does not stand the time, disadvantages can not be found. Over a long period of time, and firmly fixed, but whether you can use.
This review is about item#40852567.
We're using the grinder of the table.
5
From Japan
On 2013-06-22 09:50:34
Easy to use if you are firm
This review is about item#40852567.
do not use
1
From Japan
On 2013-05-16 19:32:13
Do-it-yourself for
This review is about item#40852567.
Drilling trimmer processing over plane of woodworking
3
From Japan
On 2013-05-14 18:47:14
Not to bend vice part to the position of the photograph when folded as part feel that trouble. It will hit the foot in the middle of the screw portion of the vice. When you have made on whether I'm bad vice that drinking good, will to learn is sandwiched surface. What decent because the price is the price? To use in its own way has been useful.
This review is about item#40852567.
Mainly polishing work at work
5
From Japan
On 2013-03-31 13:16:04
Previously purchased but did not have a hope, we use at work, but it is quite cost performance is good. Be on products you want to buy again.
This review is about item#40852567.

Related Products