Buy more than* S$200* and get FREE SHIPPING

Crimping Tool

4.40 (5)
Purpose
For ring sleeves E type, For ring sleeves E type
Compatible sleeves
Small (1.6 x 2), small, medium, large
Weight (g)
430
Overall Length (mm)
278
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-17A 10735347 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Working
5
From Japan
On 2017-10-13 14:39:14
I tried using it, I am satisfied with a very very good product.
This review is about item#10735347.
Crimping
3
From Japan
On 2015-10-06 19:52:51
I want you to be as short as Marvel.
This review is about item#10735347.
Electrical construction
5
From Japan
On 2015-08-31 19:54:00
Recently, I connect with a connector, but I will crimp it because it is cheap. It is soft and good to use. It seems that even a little overall can be short.
This review is about item#10735347.
Electrical construction professional examination examination, electrical construction practice
4
From Japan
On 2014-11-18 13:53:39
My son purchased it because I will take the practical exam of the electrician. Compared to the product I used before, the latch part was built in and it became a refreshing appearance. However, since the tip of the grip is opened too much, I felt a little difficult to grasp to crimp it with one hand. In my case I usually do it with one hand if crimping of 1.6 mm 2 to 3 pieces is done. Personally I like the straight shape grip. . . (It is my personal opinion Sumi Marsen).
This review is about item#10735347.
Electrical construction
5
From Japan
On 2013-12-05 13:20:16
I lost what I was using before, so I bought it. The price is reasonable.
This review is about item#10735347.

Related Products