Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimping Tool

Purpose
For insulated terminals, For insulated terminals
Compatible Size (mm2)
0.3, 1.25, 2, 5.5
Weight (g)
560
Overall Length (mm)
233
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-1213 10735374 139.99 SGD
In stock
ADD TO CART

Related Products