Buy more than* S$200* and get FREE SHIPPING

Defense-Stopwatch

4.80 (5)
Purpose
Management of work hours in the factory. Record measurement of school sport., Management of work hours in the factory. Record measurement of school sport., Management of work hours in the factory. Record measurement of school sport., Management of work hours in the factory. Record measurement of school sport.
Minimum Timing
(Up to 30 minutes) 1 / 100sec, 1sec (other than the left), 1 / 100 seconds (up to30 min), 1 second (otherwise)
Maximum Timing
23 hours, 59 minutes 59sec, 23 hours, 59 minutes, 59 seconds
Weight (g)
About 53 (including battery), About53 (battery included)
Dimension (mm)
(W)64x(H)81x(D)19, (W)64x(H)81x(D)19
Accessories
Strap, instruction manual, Strap, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 709RN 40924886 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used to grasp working time of machining
5
From Japan
On 2017-08-19 15:14:37
Very easy to use and satisfied. Characters are big like kitchen timer, If it can be fixed to a wall or machine with a magnet type I thought that ease of use will increase further.
This review is about item#40924886.
When I have a piss
4
From Japan
On 2016-10-08 23:23:14
I bought this product the first cheap, it got broken. This time, I bought this product. Although it was a little expensive, I bought it as a good product. Because it has a light, night can be used. As I used it for what I am using it for how many times I took a day, how many days it took to clean up, how long it took my computer to do, and so on.
This review is about item#40924886.
For race time recording
5
From Japan
On 2015-05-08 14:37:58
Color yesterday is easy and easy to use. The price is cheap and good.
This review is about item#40924886.
Time measurement
5
From Japan
On 2014-04-05 13:48:22
no problem
This review is about item#40924886.
For work
5
From Japan
On 2014-01-16 20:27:27
I do not use the wristwatch while on duty because the movement of the wrist is restricted.Therefore, I use the stopwatch type like this product as a pocket watch.This is the third one.This product is It is convenient because the backlight is attached. Even if it is high ... Ideally, if it is a little more compact, the price is \ 1300 and the neckline is endless, it is the best!
This review is about item#40924886.

Related Products