Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

USB3.0 Standard USB Memory

5.00 (4)
Connector Shape
USB type A Male
Power
USB bus power
...see all>
Product Options
ADD TO CART
Weight (g) Capacity Color Storage Capacity (GB) Warranty Period Interface External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Capacity Color Storage Capacity (GB) Warranty Period Interface External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About9 64GB Silver - - USB3.0 67x17.6x9.9 1PC 1 MF-AU364GSV 01252238 -
Discontinued
[x]
About9 32GB RedSilver - - USB3.0 67x17.6x9.9 1PC 1 MF-AU332GRS 01252222 -
Discontinued
[x]
About9 - Red Silver 16 1 year USB3.0/2.0 67.0x17.6x9.9 1PC 1 MF-AU316GRS 40925613 -
Discontinued
[x]
About9 - Silver 16 1 year USB3.0/2.0 67.0x17.6x9.9 1PC 1 MF-AU316GSV 40925622 -
Discontinued
[x]
About 9 - Graphite 16 1 year USB3.0/2.0 67.0x17.6x9.9 1PC 1 MF-AU316GGT 40925604 -
Discontinued
[x]
About 9 - Silver Blue Silver over Red Silver 4 1 year USB3.0/2.0 67.0x17.6x9.9 1Set(3PC) 1 MF-AU304GCA03 40925507 -
Discontinued
[x]
About 9 - Blue silver 8 1 year USB3.0/2.0 67.0x17.6x9.9 1PC 1 MF-AU308GBS 40925543 -
Discontinued
[x]
About 9 - Graphite 8 1 year USB3.0/2.0 67.0x17.6x9.9 1PC 1 MF-AU308GGT 40925561 -
Discontinued
[x]
About 9 - RedSilver 8 1 year USB3.0/2.0 67.0x17.6x9.9 1PC 1 MF-AU308GRS 40925577 -
Discontinued
[x]
About 9 - Silver 8 1 year USB3.0/2.0 67.0x17.6x9.9 1PC 1 MF-AU308GSV 40925586 -
Discontinued
[x]
About 9 - Blue silver 16 1 year USB3.0/2.0 67.0x17.6x9.9 1PC 1 MF-AU316GBS 40925595 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Document
5
From Japan
On 2016-04-16 15:13:09
I am very satisfied.
This review is about item#40925543.
backup
5
From Japan
On 2016-04-16 15:04:08
I am very satisfied.
This review is about item#40925543.
I am using it for preservation inside the company
5
From Japan
On 2015-09-24 14:58:50
It is stylish, I like colors and shapes. Since color is also abundant, I think that individuals can distinguish them. The size is also easy to use, so it's nice. I will continue to purchase it.
This review is about item#40925543.
For personal data preservation
5
From Japan
On 2014-09-12 13:37:09
The color was cute and I bought it for personal use. I like fashion and color and shape, I like it. This time, it was Red Silver - but I would like to arrange other colors as well. There are no improvement points! is.
This review is about item#40925577.

Related Products