Buy more than* S$200* and get FREE SHIPPING

Center Drill, Metal Core Triple

5.00 (1)
Blade Diameter (phi mm)
6
Overall Length (mm)
62
Material
Heiss
TRUSCO Part Number
416-9280
Compatible
For 120 - phi14 meta-core triple
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STR-6SC 40925744 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel etc.
5
From Japan
On 2013-02-27 19:56:49
I tried various Holsau, but I think the sharpness is the best. I have not figured out the lifespan yet, but the opening work that was struggling has become easier.
This review is about item#40925744.

Related Products