Buy more than* S$200* and get FREE SHIPPING

Import Car Oil Filter

4.41 (29)
Caution
Even if they are the same models and same engines, sometimes they will not match if the model year is different. Make sure to always confirm the ginuine number. Specifications and appearance are subject to change.There are no compatible vehicles)
...see all>
Product Options
ADD TO CART
Main Compatible Vehicle Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A6/S6/RS6/ALLROAD(quattro)(4B) 077115561G Audi 1PC 1 EF-VW0020 40926042 67.99 SGD
Shipped after 2018-01-29
3 Series (E36) 11421727300M BMW 1PC 1 EF-BM0033 40926015 35.99 SGD
Shipped after 2018-01-29
3 series (E36) 11421716192M BMW 1PC 1 EF-BM0032 40925805 21.99 SGD
In stock
3 series (E36) 11427512300M BMW 1PC 1 EF-BM0038 40925814 22.99 SGD
In stock
1 series (E87) 11427508969 BMW 1PC 1 EF-BM0035 40925823 25.99 SGD
In stock
5 series (E60) 11427542021M BMW 1PC 1 EF-BM0039 40925832 35.99 SGD
Shipped after 2018-01-29
135(E82) 11427566327M BMW 1PC 1 EF-BM0040 40925841 23.99 SGD
In stock
Class C (202) 0001802609 Mercedes-Benz 1PC 1 EF-MB0001 40925857 -
Discontinued
[x]
Class C (202) 1041800109 Mercedes-Benz 1PC 1 EF-MB0025 40925866 14.99 SGD
In stock
Class A (168) 1661800209M Mercedes-Benz 1PC 1 EF-MB0056 40925875 11.99 SGD
In stock
Class A (169) 2661800009 Mercedes-Benz 1PC 1 EF-MB0080 40925884 13.99 SGD
In stock
Class C (203) 2711800009 Mercedes-Benz 1PC 1 EF-MB0082 40925893 18.99 SGD
In stock
SL(230) 2751800009 Mercedes-Benz 1PC 1 EF-MB0085 40925902 25.99 SGD
Shipped after 2018-01-26
Class E (211) 6421800009 Mercedes-Benz 1PC 1 EF-MB0103 40925911 23.99 SGD
In stock
PASSAT(3B) 021115562A Volkswagen 1PC 1 EF-VW0006 40925927 32.99 SGD
Shipped after 2018-01-26
PASSAT(3B) 068115561F Volkswagen 1PC 1 EF-VW0012 40925936 29.99 SGD
Shipped after 2018-01-29
Golf Cabliolet (1E) 06A115561B Volkswagen 1PC 1 EF-VW0013 40925945 18.99 SGD
In stock
GOLF[V] JETTA(1K) 06D115562 Volkswagen 1PC 1 EF-VW0015 40925954 27.99 SGD
In stock
A3/S3(8P) 06J115403C Audi 1PC 1 EF-VW0018 40925963 29.99 SGD
In stock
A3/S3(8P) 071115562C Audi 1PC 1 EF-VW0019 40925972 18.99 SGD
Shipped after 2018-01-26
PASSAT(3B) 078115561J Volkswagen 1PC 1 EF-VW0023 40925981 34.99 SGD
Shipped after 2018-01-26
5 series (E60) 11427511161 BMW 1PC 1 EF-BM0037 40925997 35.99 SGD
Shipped after 2018-01-29
5 series (E39) 11427510717M BMW 1PC 1 EF-BM0036 40926006 33.99 SGD
Shipped after 2018-01-26
3 series (E36) 11421730389M BMW 1PC 1 EF-BM0034 40926024 27.99 SGD
Shipped after 2018-01-26
A4/S4/RS4(8D) 068115561B Audi 1PC 1 EF-VW0011 40926033 23.99 SGD
Shipped after 2018-01-29
TOUAREG(7L) 077115562 Volkswagen 1PC 1 EF-VW0021 40926051 32.99 SGD
Shipped after 2018-01-26
A4/S4/RS4(8E) 079198405A Audi 1PC 1 EF-VW0024 40926067 35.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 19
4 star 5
3 star 4
2 star 0
1 star 1
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Replace filter when changing oil of Benz C180 w203
4
From Japan
On 2017-09-15 21:40:45
I exchanged because it was unknown at what time of the previous exchange. I think that it is good with MANN products. I complained about 1300 yen due to high price. I got a 1000 yen discount coupon, so I decided. Loosen it with a box wrench of 27 mm as retrieved on the net, take out it, replace the old rubber packing 3 places, apply the oil and finish installing this product. Once you understand it was easy to do work and tightening was done with hand power without using tools.
This review is about item#40925893.
Used for w203, purchase
5
From Japan
On 2017-06-22 06:37:34
It is the second purchase. It is a product of man, so there is no problem with its use. I think Germany thinks well that filters can be incinerated. As a filter of a domestically produced car, a metal case probably should be set cheaper.
This review is about item#40925893.
For oil change
3
From Japan
On 2017-05-06 04:44:54
The contents were Murray. It seems that you can use it more securely than the one with no name. However, how about the notation YANASE?
This review is about item#40925823.
Exchange of oil filter for Benz W203 C180
5
From Japan
On 2017-02-19 18:32:06
I bought it as an oil filter for Benz W203 C180. Though it is made by MANN company, it was a genuine part of Yanase. It took five days to deliver it, but it was cheap enough for about half of the car shop, so I am satisfied.
This review is about item#40925866.
Engine oil change for private car
5
From Japan
On 2016-12-26 17:45:50
I bought genuine beforehand from an authorized dealer. The appearance is genuine and unchanged, and the installation is smooth and satisfied.
This review is about item#40925857.
Benz oil change
4
From Japan
On 2016-12-15 19:05:09
It is for imported cars but the price is cheap, I do not mind and can use a lot.
This review is about item#40925857.
At element replacement
5
From Japan
On 2016-12-11 16:15:08
It is satisfactory because it can be used as regular goods at this price.
This review is about item#40925814.
During DIY oil change
5
From Japan
On 2016-11-10 19:54:25
Although it is described as "Yanase", the product itself is "Man filter made". So you can use with confidence.
This review is about item#40925884.
By oil change of imported car
5
From Japan
On 2016-10-11 21:25:31
I think that the delivered oil filler is the same product that I purchased from a local parts supplier before. I was glad that I could buy it cheaply.
This review is about item#40925805.
Oil change
5
From Japan
On 2016-08-05 21:49:27
I made it. The ability is now
This review is about item#40925963.

Related Products