Buy more than* S$200* and get FREE SHIPPING

Import Car Air Filter

5.00 (6)
...see all>
Product Options
ADD TO CART
Main Compatible Vehicle Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Compatible Vehicle Part No. Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SLK(170) 1120940304 - 1set(2pc) 1 AF-MB0029 08529298 139.99 SGD
Shipped after 2018-05-31
- 1120940404 - 1set(2pc) 1 AF-MB0030 08529307 119.99 SGD
Shipped after 2018-05-31
3 series (E36) 13721730946M BMW 1PC 1 AF-BM0053 40926076 56.99 SGD
Shipped after 2018-05-30
Class C (203) 1110940204 Mercedes-Benz 1PC 1 AF-MB0026 40926085 56.99 SGD
Shipped after 2018-05-31
Class C (203) 1110940304 Mercedes-Benz 1PC 1 AF-MB0027 40926094 56.99 SGD
Shipped after 2018-05-31
Class E (210) 1120940104 Mercedes-Benz 1PC 1 AF-MB0028 40926103 69.99 SGD
Shipped after 2018-05-31
SL(230) 1130940004 Mercedes-Benz 1PC 1 AF-MB0031 40926112 64.99 SGD
Shipped after 2018-05-31
Class A (168) 1660940004 Mercedes-Benz 1PC 1 AF-MB0055 40926121 37.99 SGD
Shipped after 2018-05-30
Class C (203) 2710940204 Mercedes-Benz 1PC 1 AF-MB0081 40926137 77.99 SGD
Shipped after 2018-05-30
SLK(170) 6040940904 Mercedes-Benz 1PC 1 AF-MB0100 40926146 43.99 SGD
Shipped after 2018-05-31
Class C (202) 6040941404 Mercedes-Benz 1PC 1 AF-MB0101 40926155 -
Discontinued
[x]
PASSAT(3B) 058133843 Volkswagen 1PC 1 AF-VW0010 40926164 48.99 SGD
Shipped after 2018-05-31
A4 Cabriolet (8 H) 06C133843 Audi 1PC 1 AF-VW0014 40926173 51.99 SGD
Shipped after 2018-05-30
GOLF[IV] Bora(1J) 1J0129620 Volkswagen 1PC 1 AF-VW0064 40926182 44.99 SGD
Shipped after 2018-05-30
SL(230) 2750940204 Mercedes-Benz 1Set(2PC) 1 AF-MB0084 40926191 149.99 SGD
Shipped after 2018-05-31
Class E (210) WA1040940104 Mercedes-Benz 1PC 1 AF-MB0124 40926207 159.99 SGD
Shipped after 2018-05-31
LUPO(6E) 036129620F Volkswagen 1PC 1 AF-VW0007 40926216 44.99 SGD
Shipped after 2018-05-30
GOLF[V] JETTA(1K) 06F133843A Volkswagen 1PC 1 AF-VW0017 40926225 48.99 SGD
Shipped after 2018-05-31
GOLF[V] JETTA(1K) 1F0129620 Volkswagen 1PC 1 AF-VW0060 40926234 51.99 SGD
Shipped after 2018-05-30
Golf Cabliolet (1E) 1H0129620 Volkswagen 1PC 1 AF-VW0061 40926243 43.99 SGD
Shipped after 2018-05-31
3 series (E46) 13717503141 BMW 1PC 1 AF-BM0049 40926252 59.99 SGD
Shipped after 2018-05-31
3 series (E36) 13721247404 BMW 1PC 1 AF-BM0050 40926261 58.99 SGD
Shipped after 2018-05-30
SLK(170) 1120940304 Mercedes-Benz 1Set(2PC) 1 AF-MB0029 40926277 74.99 SGD
In stock
Class C (203) 1120940404 Mercedes-Benz 1Set(2PC) 1 AF-MB0030 40926286 -
Discontinued
[x]
CL(215) 1370940104 Mercedes-Benz 1PC 1 AF-MB0048 40926295 66.99 SGD
Shipped after 2018-05-31
Class C (203) 2730940404 Mercedes-Benz 1Set(2PC) 1 AF-MB0083 40926304 109.99 SGD
Shipped after 2018-05-31
GOLF[V] JETTA(1K) 03C129620B Volkswagen 1PC 1 AF-VW0009 40926313 43.99 SGD
Shipped after 2018-05-31
A8/S8(4D) 077129620D Audi 1PC 1 AF-VW0022 40926322 51.99 SGD
Shipped after 2018-05-31
TT(8N) 1J0129620A Audi 1PC 1 AF-VW0065 40926331 45.99 SGD
Shipped after 2018-05-30
GOLF[V] JETTA(1K) 1K0129620 Volkswagen 1PC 1 AF-VW0068 40926347 52.99 SGD
Shipped after 2018-05-30
A6/S6/RS6/ALLROAD(quattro)(4F) 4F0133843 Audi 1PC 1 AF-VW0097 40926356 56.99 SGD
Shipped after 2018-05-30
TOUAREG(7L) 7L0129620 Volkswagen 1PC 1 AF-VW0112 40926365 53.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Exchange of vehicle air filter
5
From Japan
On 2017-11-16 16:44:42
Again exchange is a pleasant one. Both cars and myself should smoke good air and feel comfortable.
This review is about item#40926182.
Exchange of air filter
5
From Japan
On 2013-07-15 09:37:45
I was able to buy and use it with confidence as a product of YANASE.
This review is about item#40926347.
For replacement
5
From Japan
On 2013-05-28 16:28:02
For VW there are many things that are not in stock at the car accessory store, and it was also available cheaply.
This review is about item#40926225.
For Henz E430
5
From Japan
On 2013-05-01 22:38:02
No problem in quality, every time using, inexpensive and easy to obtain
This review is about item#40926103.
Pure exchange
5
From Japan
On 2013-04-14 23:14:55
Accuracy was perfect as well. Even if you compare it with genuine, I do not understand the difference in a good sense.
This review is about item#40926234.
Used for VW Golf 5
5
From Japan
On 2013-03-22 01:41:01
For detaching and mounting, just by removing about 5 screws, we could exchange easily.
This review is about item#40926234.

Related Products