Buy more than* S$200* and get FREE SHIPPING

Import Car Conditioning Filter

3.60 (5)
...see all>
Product Options
ADD TO CART
Manufactutrer Main Compatible Vehicle Part No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Main Compatible Vehicle Part No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- SL(129) 1298350047   1pc 1 CF-MB0044 16242555 91.99 SGD
Shipped after 2018-01-25
- - 1688300718   1pc 1 CF-MB0058 16242564 76.99 SGD
Shipped after 2018-01-25
- - 1698300218   1pc 1 CF-MB0059 16242573 84.99 SGD
Shipped after 2018-01-25
- - 2118300018   1pc 1 CF-MB0076 16242625 59.99 SGD
Shipped after 2018-01-24
- - 2038300918   1pc 1 CF-MB0070 16242582 57.99 SGD
Shipped after 2018-01-25
- - 2038301018   1pc 1 CF-MB0071 16242598 57.99 SGD
Shipped after 2018-01-24
- - 2108301018   1set(2pc) 1 CF-MB0073 16242607 85.99 SGD
Shipped after 2018-01-25
- - 2108301218   1pc 1 CF-MB0075 16242616 72.99 SGD
Shipped after 2018-01-25
Volkswagen GOLF Cabriolet (1E) 1H0819644B   1PC 1 CF-VW0063 40926593 26.99 SGD
Shipped after 2018-01-25
- SL(230) 2308300418 *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 CF-MB0079 18828933 179.99 SGD
In stock
Mercedes-Benz SL(129) 1298350047   1PC 1 CF-MB0044 40926471 -
Discontinued
[x]
Mercedes-Benz Class A (168) 1688300718   1PC 1 CF-MB0058 40926487 -
Discontinued
[x]
Mercedes-Benz Class A (169) 1698300218   1PC 1 CF-MB0059 40926496 -
Discontinued
[x]
Mercedes-Benz Class C (203) 2038300918   1PC 1 CF-MB0070 40926505 -
Discontinued
[x]
Mercedes-Benz Class C (203) 2038301018   1PC 1 CF-MB0071 40926514 -
Discontinued
[x]
Mercedes-Benz Class C (203) 2038302118   1Set(2PC) 1 CF-MB0072 40926523 139.99 SGD
Shipped after 2018-01-25
Mercedes-Benz Class E (210) 2108301018   1Set(2PC) 1 CF-MB0073 40926532 -
Discontinued
[x]
Mercedes-Benz Class E (210) 2108301118   1Set(2PC) 1 CF-MB0074 40926541 169.99 SGD
Shipped after 2018-01-25
Mercedes-Benz Class C (202) 2108301218   1PC 1 CF-MB0075 40926557 -
Discontinued
[x]
Mercedes-Benz Class E (211) 2118300018   1PC 1 CF-MB0076 40926566 -
Discontinued
[x]
Mercedes-Benz Class E (211) 2118300818   1PC 1 CF-MB0077 40926575 169.99 SGD
Shipped after 2018-01-25
Mercedes-Benz SL(230) 2308300418   1Set(2PC) 1 CF-MB0079 40926584 219.99 SGD
Shipped after 2018-01-25
Volkswagen GOLF[IV] Bora(1J) 1J0819644A   1PC 1 CF-VW0067 40926602 41.99 SGD
Shipped after 2018-01-25
Volkswagen GOLF[V] JETTA(1K) 1K2819653B   1PC 1 CF-VW0069 40926611 39.99 SGD
In stock
Audi A4 Cabriolet (8 H) 8E0819439   1PC 1 CF-VW0117 40926627 38.99 SGD
Shipped after 2018-01-25
BMW 7 series (E38) 64319070072   1PC 1 CF-BM0104 40926636 80.99 SGD
Shipped after 2018-01-25
BMW 3 series (E36) 64319071933   1PC 1 CF-BM0105 40926645 56.99 SGD
Shipped after 2018-01-24
BMW 5 series (E60) 64319171858M   1PC 1 CF-BM0106 40926654 93.99 SGD
Shipped after 2018-01-25
BMW X5(E53) 64319224085   1PC 1 CF-BM0107 40926663 82.99 SGD
Shipped after 2018-01-24
BMW 3 series (E36) 64119069895   1PC 1 CF-BM0102 40926672 56.99 SGD
Shipped after 2018-01-25
Audi A4/S4/RS4(8E) 4B0819439C   1PC 1 CF-VW0096 40926681 57.99 SGD
Shipped after 2018-01-25
Volkswagen TOUAREG(7L) 7H0819631A   1PC 1 CF-VW0111 40926697 43.99 SGD
Shipped after 2018-01-24
Volkswagen PASSAT(3B) 8A0819439A   1PC 1 CF-VW0115 40926706 30.99 SGD
Shipped after 2018-01-25
BMW X3(E83) 64319257504M   1PC 1 CF-BM0108 40926715 70.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Golf 5 air conditioner filter exchange!
5
From Japan
On 2017-08-17 14:36:17
Although it is an air conditioning filter of Golf 5, it was comfortable to exchange it quickly since it arrived immediately since it was able to order easily from the model number though it was ordering by another company until before ♪
This review is about item#40926611.
Car Maintenance
4
From Japan
On 2015-10-30 15:37:58
I could use it with no problem even with the right steering wheel car. I thought it would be Manny 's precious plus ... Unfortunately, it was a basic Manny filter.
This review is about item#40926611.
Let's make a VW car
5
From Japan
On 2015-10-16 09:14:53
I am happy that the price goes down further.
This review is about item#40926611.
This is for the left steering wheel
1
From Japan
On 2013-05-06 12:55:47
The sent MANN FILTER CUK 3172 is for the left steering wheel. Although I did not notice until installing, this filter is not a rectangle in shape but a parallelogram, so it has the right and left target shape depending on the handle position. When I try to install ↓ ↓ AIR FLOW ↓ ↓ is reversed, can you demonstrate the original performance, cause anxiety. For the right steering wheel, it is correct to choose MANN FILTER CUK 3172/1.
This review is about item#40926566.
DIY
3
From Japan
On 2012-09-07 03:47:54
Although it is written as YANASE, it is a product sold by YANASE, and its contents were MANN FILTER CUK 3172. I think that there is no problem in use, but it is disappointing if you expect Mercedes genuine filter. I can not understand the difference with Mercedes genuine because I can feel it.
This review is about item#40926566.

Related Products