Buy more than* S$200* and get FREE SHIPPING

Pillars Catch NEO

4.00 (1)
Purpose
Hook, curtain rail, shelving plate mounting., Hook, curtain rail, shelving plate mounting.
2014 TRUSCO Published Page
2-2361
Detection Depth
Up to 35mm
Body Weight (g)
40
Overall Width (mm)
22
Overall Length (mm)
160
Thickness (mm)
22
Material
ABS resin
TRUSCO Part Number
412-1660
Accessories
Two fin sticking protective seal, Kawahari, needle case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-11N 40742712 18.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When the device mounting
4
From Japan
On 2016-07-28 16:05:31
Since the tip has become flat, good because the needle does not bend to the strange
This review is about item#40742712.

Related Products