Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tigon Labo Tube Lmt-55, Milli-Sized

5.00 (1)
Hardness (Shore A)
55
Tear Strength (kN/m)
22
Dielectric Strength
23.9kV/mm
Elongation Rate (%)
450
Water Absorption Rate (%)
0.24
Tensile Strength (MPa)
11.4
Maximum Temperature (Degree C)
74
Specific Gravity
1.18
Brittle Temperature (deg C)
-50
Length (m)
15
Color
Transparent
...see all>
Product Options
ADD TO CART
Material Maximum Pressure (MPa) Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Maximum Pressure (MPa) Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PVC system (Recommended) 0.15 10 7 1Roll(15m) 1 02-419-10 40951145 149.99 SGD
In stock
PVC system (Recommended) 0.15 12 9 1Roll(15m) 1 02-419-12 40951172 269.99 SGD
In stock
PVC system (Recommended) 0.15 14 10 1Roll(15m) 1 02-419-14 40951206 289.99 SGD
Shipped after 2018-06-26
PVC system (Recommended) 0.15 9 6 1Roll(15m) 1 02-419-09 40951136 149.99 SGD
In stock
PVC system (Recommended) 0.15 7 4 1Roll(15m) 1 02-419-05 40951093 149.99 SGD
Shipped after 2018-06-26
PVC system (Recommended) 0.15 13 10 1Roll(15m) 1 02-419-13 40951197 309.99 SGD
Shipped after 2018-06-26
PVC system (Recommended) 0.15 7 5 1Roll(15m) 1 02-419-06 40951102 86.99 SGD
Shipped after 2018-06-29
PVC system (Recommended) 0.15 11 8 1Roll(15m) 1 02-419-11 40951154 179.99 SGD
In stock
PVC system (Recommended) 0.15 6 4 1Roll(15m) 1 02-419-04 40951084 77.99 SGD
In stock
PVC system (Recommended) 0.15 8 6 1Roll(15m) 1 02-419-08 40951127 95.99 SGD
In stock
PVC system (Recommended) 0.15 3 1 1Roll(15m) 1 02-419-01 40951057 40.99 SGD
In stock
PVC system (Recommended) 0.15 4 2 1Roll(15m) 1 02-419-02 40951066 50.99 SGD
In stock
PVC system (Recommended) 0.15 5 3 1Roll(15m) 1 02-419-03 40951075 66.99 SGD
In stock
Vinyl chloride (Recommended)0.15 8 5 1Roll(15m) 1 02-419-07 40951111 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Built in the device
5
From Japan
On 2016-07-08 16:12:05
Very easy to handle, easy to handle
This review is about item#40951075.

Related Products