Buy more than* S$200* and get FREE SHIPPING

Tygon Laboratory And Vacuum Tubing, LMT-55 Fractional Thread

Maximum Temperature (Degree C)
74
Brittle Temperature (deg C)
-50
...see all>
Product Options
ADD TO CART
Specific Lengths (m) Tensile Strength (MPa) Inner Diameter x Outside Diameter (phi mm) Type Specific Gravity Hardness (Shore A) Length (m) Tear Strength (kN/m) Color Dielectric Strength Material Outside Diameter (phi inch) Inner Diameter (phi inch) Elongation Rate (%) Water Absorption Rate (%) AS ONE Part Number Maximum Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specific Lengths (m) Tensile Strength (MPa) Inner Diameter x Outside Diameter (phi mm) Type Specific Gravity Hardness (Shore A) Length (m) Tear Strength (kN/m) Color Dielectric Strength Material Outside Diameter (phi inch) Inner Diameter (phi inch) Elongation Rate (%) Water Absorption Rate (%) AS ONE Part Number Maximum Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 1/4 1/8 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-07 40951294 139.99 SGD
Shipped after 2018-04-23
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 11/16 1/2 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-23 40951452 -
Discontinued
[x]
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 1/8 1/16 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-02 40951242 37.99 SGD
Shipped after 2018-04-23
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 3/16 1/16 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-03 40951251 97.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 7/32 3/32 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-05 40951276 119.99 SGD
Shipped after 2018-04-23
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 7/32 5/32 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-08 40951303 88.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 5/16 3/16 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-10 40951321 179.99 SGD
Shipped after 2018-04-23
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 3/8 3/16 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-11 40951337 309.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 3/8 1/4 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-12 40951346 239.99 SGD
Shipped after 2018-04-23
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 7/16 5/16 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-15 40951373 339.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 3/32 1/32 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-01 40951233 30.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 7/16 1/4 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-13 40951355 399.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 9/16 5/16 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-17 40951391 489.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 5/8 3/8 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-20 40951425 609.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 3/4 1/2 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-24 40951461 -
Discontinued
[x]
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 13/16 1/2 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-25 40951477 -
Discontinued
[x]
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 9/32 5/32 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-09 40951312 159.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 1/2 5/16 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-16 40951382 399.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 1/2 3/8 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-18 40951407 329.99 SGD
Shipped after 2018-04-23
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 1/2 1/4 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-14 40951364 379.99 SGD
Shipped after 2018-04-26
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 9/16 3/8 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-19 40951416 329.99 SGD
Shipped after 2018-05-07
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 9/16 7/16 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-21 40951434 399.99 SGD
Shipped after 2018-05-07
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 5/8 1/2 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-22 40951443 -
Discontinued
[x]
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 41714 41647 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-06 40951285 59.99 SGD
Shipped after 2018-04-23
- 11.4 - - 1.18 55 15 22 Transparent 23.9kV/mm PVC system 5/32 3/32 450 0.24 - (Recommended) 0.15 1Roll(15m) 1 02-420-04 40951267 48.99 SGD
Shipped after 2018-04-23
Up to 15 - 4.76x6.35 Standard goods - - - - - - PVC (polyvinyl chloride) - - - - 6-587-30 - 1roll(15m) 1 ACFJ00011 48703743 87.99 SGD
Shipped after 2018-04-27
Up to 15 - 6.35x7.94 Standard goods - - - - - - PVC (polyvinyl chloride) - - - - 6-587-34 - 1roll(15m) 1 ACFJ00016 48703768 109.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products