Buy more than* S$200* and get FREE SHIPPING

Hub Cone Wrench

4.72 (40)
Blade Thickness (mm)
2
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 1PC 1 052312 40966475 5.93 SGD
In stock
14 1PC 1 052313 40966484 5.93 SGD
In stock
15 1PC 1 052314 40966493 5.93 SGD
In stock
16 1PC 1 052315 40966502 5.93 SGD
In stock
17 1PC 1 052316 40966511 5.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
40 Customer Reviews
The reviews are automatic translation.
Maintenance of old mountain bikes
4
From Japan
On 2017-07-21 09:02:20
Used to replace the steel ball of the front hub of the mountain bike 30 years ago and to adjust the ball push I endured enough use.
This review is about item#40966484.
Hub console
5
From Japan
On 2017-06-22 15:43:06
I got it for 14, 15, 16 and bicycle maintenance, but it is inexpensive, but I am very satisfied with making it sluggish.
This review is about item#40966493.
Bicycle maintenance
5
From Japan
On 2017-06-07 16:27:50
Thin mouth spanner is short and weak, so we got it, but feel it is very good.
This review is about item#40966484.
Bicycle maintenance
5
From Japan
On 2017-01-31 21:26:03
It's cheap so it's a good idea to arrange it. It's handy to adjust the left and right return condition of the front brake
This review is about item#40966493.
Hub Maintenance
5
From Japan
On 2017-01-13 16:54:03
You can use it enough. Various in bulk selling, inexpensive. I will do my best.
This review is about item#40966502.
Adjustment of bicycle ball push etc.
5
From Japan
On 2016-11-30 17:39:02
I bought it for each size but it is the size I use most for adjusting the ball push of the hub etc. Because it hangs 15 mm to the left and right with a rotation prevention, it purchased additionally, but the handle is also long and it is good to not slip.
This review is about item#40966493.
Maintenance of bicycle hub
5
From Japan
On 2016-06-27 19:37:39
As a result of investigating variously on the net, the monotaro made it the cheapest, the use impression was good, I did a good shopping.
This review is about item#40966511.
Road bike maintenance
5
From Japan
On 2016-05-23 15:15:59
It was affordable and could be serviced without problems.
This review is about item#40966511.
Maintenance of sports cycle, city cycle
4
From Japan
On 2015-12-02 15:12:41
It is sufficiently practical and usable, but the material is impression that it is not so hard, if you use the wrong size incorrectly it will get scratched. It will be suitable for applications that gently support by adjusting the ball per hub.
This review is about item#40966502.
Hub exchange
5
From Japan
On 2015-11-06 10:20:40
I purchased it as necessary for surface adjustment per bearing, though I thought it was thin and broken, I came by tightening without problems, I bought it because it is cheap.
This review is about item#40966493.

Related Products