Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Freewheel Remover, Shimano Hg

4.16 (19)
Caution
For use at will an additional 1 / 2-inch ratchet wrench or spanner wrench 24 mm or 19 mm is required., For use at will an additional 1 / 2-inch ratchet wrench or spanner wrench 24 mm or 19 mm is required.
Purpose
Attaching portion and detachment of the center lock disc rotor and SHIMANO sprocket, Attaching portion and detachment of the center lock disc rotor and SHIMANO sprocket
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02187 40966536 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 1
1 star 2
Review Rating: 4.16
19 Customer Reviews
The reviews are automatic translation.
Used for commuting MTB
5
From Japan
On 2018-05-09 18:39:44
With the integrated handle type on hand, the tool did not fit smoothly, but the tool has come off, but this item can be fixed by nuts and quick fixation so it can bite and rotate. It is effective for a type that can not be inserted deep into the nail with the specification of the hub.
This review is about item#40966536.
There were various kinds of tools to remove the gear and it was troubled.
5
From Japan
On 2018-04-06 17:22:51
This product was a best match, it was easily removed, I am satisfied because it was a well-made tool.
This review is about item#40966536.
To detach the cassette type sprocket
5
From Japan
On 2017-05-29 20:41:38
Removable work of cassette sprocket (= sprocket not boss free) of hub where solid hub axle is used. Sprocket attachment and detachment tools are mainly for boss-free and cassette, but this is for cassettes. Boss free sprocket has no lock ring. The cassette type sprocket has a lock ring, and this sprocket is fixed to the hub by this lock ring. If you remove the lock ring, you can also remove sprocket. Therefore, we often refer to this product as lock ring removal. Those names for boss-free are not used for these reasons. For cassettes there are things with and without guide pins, but this is without guide pins. With the work of the QR hub axle (= hollow), the guide ring with version is comfortable as the lock ring does not fall. Cassette in which the solid hub axis is used If you are working on a sprocket hub (= minority), use one without this guide pin. Boss type is also common in general cars and reasonable sports cars, both QR and solid can be seen. There is no guide pin on the boss type remover. Because there is no lock ring, no pin is needed. The cassette type is the standard of sports cars, so many are QRs, but when you search for a hub, for example when you are doing your own wheel assembly, there is a hub for cassette sprockets on the solid axis, Use. Of course, this product can be used regardless of QR or solid if it is a cassette type sprocket. In the case of boss free, you can desorb if there is a remover for monkey wrench and boss free (= not this product), but in case of cassette sprocket, in addition to the monkey wrench and cassette remover (this product), sprocket I need a tool to hold (a tool like a chain with a chain of nunchaks), even MonotaRO handling it. The tool also has various names, and it seems that there are times when the same name as the product is given, but it is a different tool to use in the same work.
This review is about item#40966536.
Bicycle maintenance
5
From Japan
On 2017-03-04 15:53:49
6 Story Used for changing outgoing irregular gears, SP can be easily obtained and it is saved.
This review is about item#40966536.
Remove sprocket
5
From Japan
On 2016-10-19 19:09:12
Compared with Shimano products, the price was much lower and there was no problem in use at all. I think that there is no risk of injury if you work with a long wrench because sprocket takes considerable strength. Slip and do not hit your sprocket hands! It is!
This review is about item#40966536.
Mama Chari's rear sprocket
2
From Japan
On 2016-10-18 15:52:23
I bought to remove the shimano multiple freewheel sprocket (MF - TZ 20), but the step of the convex portion did not fit high as it was. Although we bought without examining it well, it is bad, but we tried to use it by scraping the height of the convex part by about half.
This review is about item#40966536.
Change gear
1
From Japan
On 2016-09-30 10:26:57
It was slightly different in size from Shimano parts I was using and could not be used.
This review is about item#40966536.
Bicycle maintenance
4
From Japan
On 2016-08-25 22:09:08
I have not used it yet, but I seem to swear normally. Price is cheap and it is saved.
This review is about item#40966536.
Maintenance of road bike
5
From Japan
On 2016-06-30 14:23:14
It is cheap, but this is enough because it is not a professional. It is sealed properly with vinyl properly, you do not need to worry about scratches and rust. Although it is not domestic, quality is good as it is made in Taiwan.
This review is about item#40966536.
Bicycle maintenance and overhaul
5
From Japan
On 2016-03-06 18:29:27
In fact, there were some concerns from the review saying "There is play" until ordering, but when it arrives at hand and put it in your own Escape, Σ (゚ Д ゚ υ) Arya perfect lattice , Those who were mentioned may be used for something other than HG sprocket.
This review is about item#40966536.

Related Products