Buy more than* S$200* and get FREE SHIPPING

Crank Tool

4.18 (72)
Caution
For 02192 , 8mm hex wrench or 15mm spanner required(not included). 3/8 inch ratchet wrench is required for 02193, For 02192 , 8mm hex wrench or 15mm spanner required(not included). 3/8 inch ratchet wrench is required for 02193
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02192 40966554 9.45 SGD
Shipped after 2017-07-24
1PC 1 02193 40966563 9.45 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 44
4 star 13
3 star 6
2 star 2
1 star 7
Review Rating: 4.18
72 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-07-09 22:24:24
It was very helpful to correspond to cranks of two kinds of patterns.
This review is about item#40966563.
For use to replace the hanger retainer
5
From Japan
On 2017-06-28 16:20:06
I bought it for replacement of the hanger retainer. Because it was cheaper than other things, we were able to do shopping with great advantage.
This review is about item#40966554.
Used for bicycle crank replacement
5
From Japan
On 2017-06-21 20:41:01
Reasonable and essential items for crank exchange, it helped.
This review is about item#40966554.
Remove the crank of the bicycle
5
From Japan
On 2017-05-18 15:19:53
It is necessary enough for personal use. It is not something to break in a few times. However, in the case of a fixed crank such as outdoor storage bicycle, attention is needed to the tool (+ extension) that applies torque to this tool. Since this tool itself is HD specification, it is reasonably robust, but cheap wrench can not withstand high torque and it is dangerous. Let's use precision goods and HD specifications such as open end wrench and monkey wrench. Also, people who do not understand how to use are complaining about this, but those who do not understand even if they see the thing that it can not be used unless SST part of the tip is removed is to maintain the public road vehicles with DIY I feel too much sense of responsibility. You should get more knowledge and see. It is extremely dangerous.
This review is about item#40966554.
Bicycle Maintenance
5
From Japan
On 2017-05-08 16:42:30
Currently we are not using it yet. I bought it as a spare tool.
This review is about item#40966554.
When changing the bicycle crank
3
From Japan
On 2017-03-27 21:33:21
Although it was a very hard crank, it managed to escape. But, the end was somewhat squashed. It can not be said that it is very sturdy.
This review is about item#40966563.
Bicycle maintenance
5
From Japan
On 2017-01-31 21:27:06
I am glad I could buy it for a while after purchase, but even now it is usable without any problem
This review is about item#40966554.
Bicycle maintenance
5
From Japan
On 2016-11-02 20:30:24
Only the trowel is very good I am very happy but working with ordinary gear puller is also feasible.
This review is about item#40966554.
Bicycle repair
4
From Japan
On 2016-10-14 21:23:46
Used to remove Alberto's crankshaft. Because there are bolts in the center of the crank, it can not be used as it is. By loosening and loosening the hexagon bolt at the center of the pushing bolt of this product, it can be screwed into the crank and removed safely.
This review is about item#40966563.
Self-improvement
5
From Japan
On 2016-10-07 09:30:12
Used to replace worn crankset. It is a tool that can be used normally without problems and cost performance is high.
This review is about item#40966563.

Related Products