Buy more than* S$200* and get FREE SHIPPING

Cartridge Bottom Bracket Tool

4.42 (33)
Caution
For 02189 , 8mm hex wrench or 32mm spanner required(not included). 24mm spanner wrench or 1/2 inch ratchet wrench is required for 052302, For 02189 , 8mm hex wrench or 32mm spanner required(not included). 24mm spanner wrench or 1/2 inch ratchet wrench is required for 052302
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 02189 40966572 9.15 SGD
In stock
1PC 1 052302 40966581 10.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 4
3 star 4
2 star 1
1 star 1
Review Rating: 4.42
33 Customer Reviews
The reviews are automatic translation.
Used to detach Shimano BB-UN 26 (cartridge bracket)
5
From Japan
On 2017-11-11 18:00:15
I installed this tool on a 1/2 inch ratchet wrench and used it to detach the cartridge bracket of the road bike, but it was saved because I was able to detach easily. I think that it is good to rotate it while pressing it.
This review is about item#40966581.
Bicycle maintenance
5
From Japan
On 2017-08-30 15:46:03
I purchased 40966572 (the smaller black one). I bought it as a bicycle parts removal. In the home center etc. it will be around 700 to 800 yen, but it is cheap and stable products. By the way it was Made in Thailand.
This review is about item#40966572.
Replacing old bicycle cartridge BB
5
From Japan
On 2017-06-02 04:31:06
Compared to the maker's goods, it is a great deal price but it was usable normally. I used it for several bicycles already, so I wonder whether it was originally ...
This review is about item#40966572.
Bicycle repair
5
From Japan
On 2017-05-24 21:39:29
I used it for installing and removing Shimano's original BB, but there is no problem at all. I think cost performance is high.
This review is about item#40966581.
Exchange of bottom bracket
5
From Japan
On 2017-05-22 09:20:09
I bought one with insertion angle 12.7 (1/2). Since the torque wrench can be used, it was possible to assemble with proper torque.
This review is about item#40966581.
Attaching and detaching bracket
5
From Japan
On 2017-05-13 11:11:55
The size was perfect and the workability was also good. Cospar is also expensive, I think this is enough.
This review is about item#40966581.
Bicycle BB change
5
From Japan
On 2017-05-06 10:32:40
Although it was the first BB exchange, it was able to be exchanged safely. Ratchet wrench could be used and it was easy to install. It is a tool that is used infrequently, so it is cheap and should be used as it is.
This review is about item#40966581.
When replacing Bicycle BB
4
From Japan
On 2017-03-27 21:44:54
Ratchet wrench could be used and it was easy to install.
This review is about item#40966581.
Parts exchange for city cycle
5
From Japan
On 2017-01-28 21:16:18
I bought it for installation of SHIMANO (Shimano) BB-UN 26 of simultaneous purchase It was possible to use it without problems
This review is about item#40966581.
Bicycle maintenance
5
From Japan
On 2016-12-12 21:08:43
Although it was the first BB exchange, it was able to be exchanged safely. The price was cheap and I was uneasy but without any backlash bite.
This review is about item#40966581.

Related Products