Buy more than* S$200* and get FREE SHIPPING

Water Proof Timer

2.00 (1)
Waterproof
IPX7
Dimensions (Depth D x Width W x Height H)(mm)
15.5x72x66
Main Material
ABS
Specification
Washable / With magnet
...see all
Product Options
ADD TO CART
Maximun Setup Time Power Weight (g) Color Accessories Volume (dB) Minimum Setup Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximun Setup Time Power Weight (g) Color Accessories Volume (dB) Minimum Setup Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 minutes and 59 seconds One use DC1.5V, LR44 type battery About45 (battery included) White One LR44 type battery More than 70 1 seconds 1PC 1 TD376WH 37644327 33.59 SGD
Shipped after 2017-01-23
99 minutes 59 seconds One DC1.5V LR44 type battery used About 45(battery included) Black LR44 type battery x1 70 or more 1 Second 1PC 1 TD376BK 37644311 33.59 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used to protect the coating time in the factory
2
From Japan
On 2014-06-19 14:38:29
Compared to a timer that has been used until now, that people of this product was high waterproof was the decisive factor in the purchase of this time. Also ease of use size also I particular problem did not, essential sounds like a back location of the timer out of the small was because (the sound, the timer such as pasted wall heard often is that the sound is used no), I do not think you can buy from the next time unfortunately. The sound is a want features such as sound big.
This review is about item#37644311.

Related Products