Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deep Hole Saw, Cutter

4.00 (3)
Purpose
Drilling work of steel plate(thickness 30mm max) stainless steel, cast iron etc. (For steel sheet(12mm or more), stainless steel plate, cast iron drilling, and using dia 36mm or more, it's better to use drilling machine) Steel pipe, copper pipe, and cu
Compatible Materials
Metal, composite materials
Effective Length (mm)
30
Specification
Perforation object/PVC pipe, artificial marble metal siding board, FRP
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Chuck Dimensions (mm) Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Chuck Dimensions (mm) Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 24 1PC 1 PCF024C 40962397 41.99 SGD
Shipped after 2018-06-25
- - - 26 1PC 1 PCF026C 40962415 48.99 SGD
Shipped after 2018-06-25
- - - 29 1PC 1 PCF029C 40962442 48.99 SGD
Shipped after 2018-06-25
1-0184 379-2099 - 38 1PC 1 PCF038C 40962537 72.99 SGD
Shipped after 2018-06-20
- - - 54 1PC 1 PCF054C 40962695 83.99 SGD
Shipped after 2018-06-25
- - - 62 1PC 1 PCF062C 40962774 119.99 SGD
Shipped after 2018-06-25
- - - 75 1PC 1 PCF075C 40962826 129.99 SGD
Shipped after 2018-06-25
1-0184 379-2013 - 25 1PC 1 PCF025C 40962406 41.99 SGD
In stock
- - - 31 1PC 1 PCF031C 40962467 59.99 SGD
Shipped after 2018-06-25
- - - 37 1PC 1 PCF037C 40962521 69.99 SGD
Shipped after 2018-06-25
1-0184 379-2161 - 65 1PC 1 PCF065C 40962801 119.99 SGD
Shipped after 2018-06-25
- - - 80 1PC 1 PCF080C 40962862 129.99 SGD
Shipped after 2018-06-20
1-0184 379-1971 - 19 1PC 1 PCF019C 40962345 41.99 SGD
Shipped after 2018-06-25
1-0184 379-1980 - 20 1PC 1 PCF020C 40962354 41.99 SGD
In stock
1-0184 379-2005 - 22 1PC 1 PCF022C 40962372 41.99 SGD
In stock
- - - 36 1PC 1 PCF036C 40962512 77.99 SGD
Shipped after 2018-06-25
1-0184 379-2129 - 45 1PC 1 PCF045C 40962607 69.99 SGD
Shipped after 2018-06-20
- - - 48 1PC 1 PCF048C 40962634 88.99 SGD
Shipped after 2018-06-25
1-0184 379-2153 - 60 1PC 1 PCF060C 40962756 109.99 SGD
Shipped after 2018-06-20
1-0184 408-5418 - 61 1PC 1 PCF061C 40962765 119.99 SGD
Shipped after 2018-06-20
- - - 70 1PC 1 PCF070C 40962817 119.99 SGD
Shipped after 2018-06-25
- - - 100 1PC 1 PCF100C 40962905 219.99 SGD
Shipped after 2018-06-25
- - - 120 1PC 1 PCF120C 40962941 259.99 SGD
Shipped after 2018-06-25
1-0184 379-1947 - - 1PC 1 PCF015C 40962302 41.99 SGD
Shipped after 2018-06-22
- - - 52 1PC 1 PCF052C 40962677 83.99 SGD
Shipped after 2018-06-25
- - - 53 1PC 1 PCF053C 40962686 83.99 SGD
Shipped after 2018-06-25
- - - 76 1PC 1 PCF076C 40962835 129.99 SGD
Shipped after 2018-06-25
- - - 105 1PC 1 PCF105C 40962914 219.99 SGD
Shipped after 2018-06-25
1-0184 408-5400 - 49 1PC 1 PCF049C 40962643 84.99 SGD
Shipped after 2018-06-20
- - - 63 1PC 1 PCF063C 40962783 119.99 SGD
Shipped after 2018-06-25
1-0184 408-5426 - 77 1PC 1 PCF077C 40962844 129.99 SGD
Shipped after 2018-06-21
1-0184 408-5434 - 90 1PC 1 PCF090C 40962887 159.99 SGD
Shipped after 2018-06-20
- - - 95 1PC 1 PCF095C 40962896 199.99 SGD
Shipped after 2018-06-25
- - - 115 1PC 1 PCF115C 40962932 259.99 SGD
Shipped after 2018-06-25
1-0184 379-1939 - - 1PC 1 PCF014C 40962293 41.99 SGD
Shipped after 2018-06-22
1-0184 379-1955 - - 1PC 1 PCF016C 40962311 41.99 SGD
In stock
1-0184 379-2021 - 27 1PC 1 PCF027C 40962424 48.99 SGD
In stock
1-0184 379-2056 - 32 1PC 1 PCF032C 40962476 55.99 SGD
Shipped after 2018-06-25
- - - 41 1PC 1 PCF041C 40962564 69.99 SGD
Shipped after 2018-06-25
1-0184 379-2111 - 42 1PC 1 PCF042C 40962573 69.99 SGD
Shipped after 2018-06-20
1-0184 408-5396 - 43 1PC 1 PCF043C 40962582 72.99 SGD
Shipped after 2018-06-20
- - - 44 1PC 1 PCF044C 40962591 69.99 SGD
Shipped after 2018-06-25
1-0184 379-2137 - 50 1PC 1 PCF050C 40962652 81.99 SGD
Shipped after 2018-06-20
- - - 51 1PC 1 PCF051C 40962661 83.99 SGD
Shipped after 2018-06-25
1-0184 379-2145 - 55 1PC 1 PCF055C 40962704 83.99 SGD
Shipped after 2018-06-20
- - - 78 1PC 1 PCF078C 40962853 129.99 SGD
Shipped after 2018-06-25
- - - 85 1PC 1 PCF085C 40962871 149.99 SGD
Shipped after 2018-06-25
- - 10 (S shank) 18 1PC 1 PCF018C 40962336 41.99 SGD
In stock
- - - - 1PC 1 PCF017C 40962327 45.99 SGD
Shipped after 2018-06-25
1-0184 379-1998 - 21 1PC 1 PCF021C 40962363 48.99 SGD
Shipped after 2018-06-20
1-0184 379-2072 - 34 1PC 1 PCF034C 40962494 62.99 SGD
In stock
- - - 39 1PC 1 PCF039C 40962546 69.99 SGD
Shipped after 2018-06-25
- - - 46 1PC 1 PCF046C 40962616 80.99 SGD
Shipped after 2018-06-25
- - - 47 1PC 1 PCF047C 40962625 80.99 SGD
Shipped after 2018-06-25
- - - 23 1PC 1 PCF023C 40962381 41.99 SGD
Shipped after 2018-06-20
1-0184 379-2064 - 33 1PC 1 PCF033C 40962485 55.99 SGD
In stock
- - - 110 1PC 1 PCF110C 40962923 219.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Stainless angle 6 mm drilling processing
3
From Japan
On 2018-02-13 15:03:47
Cutter structure is good, but the sharp edge of the blade fell by using SDS shank drill I think that the cause is unstable vertical and vertical pressure of the motor and low rotation speed unevenness and thought that it is for environment in which effort is insufficient It is thought that it was stable if it is a drill board etc
This review is about item#40962293.
Machine maintenance
5
From Japan
On 2017-11-25 13:12:50
It was wonderful, it broke down, and the work got better. From now on, please
This review is about item#40962354.
Drilling operation of 30 mm structural plywood
4
From Japan
On 2014-04-21 13:12:50
It is easy to remove and perforated residue is easy to remove, and work efficiency can be improved.
This review is about item#40962336.

Related Products