Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Drill Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - phi14 to 49 for 6 1PC 1 PC378CDS6 40963386 11.99 SGD
In stock
100 1-0212 408-5621 phi20 to 45 for 8 1PC 1 PCHCDS 40963334 18.99 SGD
In stock
- - - For 49 - 378 phi14 hole saw 6 1PC 1 PC378PCDS6 40963395 13.99 SGD
In stock
82 - - phi50 to 120 for 8 1PC 1 PC378CDL 40963343 13.99 SGD
Shipped after 2018-06-26
- - - phi20 ~ 45 for - 1PC 1 PCCCDS 40963307 23.99 SGD
In stock
- 1-0212 408-5612 phi50 ~ 160 for - 1PC 1 PCHCDL 40963325 31.99 SGD
Shipped after 2018-06-21
- - - phi120 ~ 220 for - 1PC 1 PCHWCD175 40963404 17.99 SGD
In stock
- - - No.1, No.2, No.3 - 1PC 1 PCSCDS 40963316 18.99 SGD
Shipped after 2018-06-27
- - - phi15 ~ 49mm for 8 1PC 1 PC378PCDS 40963377 13.99 SGD
Shipped after 2018-06-26
- - - phi50 ~ 65mm for 8 1PC 1 PC378PCDL 40963361 24.99 SGD
Shipped after 2018-06-27
- - - phi14 ~ 49 for 8 1PC 1 PC378CDS 40963352 11.99 SGD
In stock
- - - phi50 ~ 160 for - 1PC 1 PCCCDL 40963291 49.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling operation of control panel
5
From Japan
On 2017-11-27 19:49:45
It is very good, as the blades can be replaced. Even if the blade wears it can be replaced.
This review is about item#40963386.
Machine maintenance
5
From Japan
On 2017-11-25 13:13:51
It was wonderful, it broke down, and the work got better. From now on, please
This review is about item#40963386.
Plastic hole machining
5
From Japan
On 2017-10-27 09:28:25
I purchased the one that I used before as soon as possible from the machine. This time it's still okay.
This review is about item#40963404.

Related Products