Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Grinding Disc

5.00 (2)
Caution
Please do not press Hyper Diamond Disk with force of more than necessary, or it may get damaged and bent. When installing, to see the instruction manual of the motor before use.
Purpose
Chamfering, figuring, convex portion grinding, gap correction. Elastic paint removal, PVC pipe, and wood. Remove oxide film of metal, bead removal on welding parts.
Grain Size
#30
Specification
Perforation object/Metal, enamel, artificial marble, wood, ceramics tile
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Outer Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Outer Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 125 - 1PC 1 HPD125C030 40965294 119.99 SGD
Shipped after 2018-06-29
15 100 288-1292 1PC 1 HPD100C030 40965276 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of metal (brass)
5
From Japan
On 2018-03-24 23:24:16
Compared to other disks, cutting power is outstanding. The price is expensive but it is worth it.
This review is about item#40965276.
Grinding of metal
5
From Japan
On 2016-01-11 15:21:09
It lasts quite a long time. I think that it is still better if there are more diamonds. I have been repeating several times.
This review is about item#40965276.

Related Products