Buy more than* S$200* and get FREE SHIPPING

SDS Plus Shank Bit 5 pcs

5.00 (1)
Effective Length (mm)
50
Overall Length (mm)
116
Number of Blades
3
...see all
Product Options
ADD TO CART
TRUSCO Part Number Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cutting Edge Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.4 1PC 1 DLSDS34JP5 40955905 46.31 SGD
In stock
- 3.5 1PC 1 DLSDS35JP5 40955914 46.31 SGD
In stock
379-1769 4.3 1pc 1 DLSDS43JP5 40955923 46.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pilot hole to the concrete, etc.
5
From Japan
On 2014-10-30 14:54:57
It is not spilled blade be used long, not fell the ability of cutting. A faster rate of cutting is also because the cutting edge is delta shape.
This review is about item#40955905.

Related Products