Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ESLON Heat Insulation Tube STQ

4.56 (18)
Standard
JIS A 9511
Operating Temperature Range (deg C)
-50 to 70
Length (m)
1
Thickness (mm)
10
Material
Electron beam cross-linked polyethylene foam
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Size Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Size Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380-1373 (PVC pipe) VP40, (steel pipe) 40A 49 1Set(2PC) 1 STQ40 40966423 -
Discontinued
[x]
- (PVC pipe) VP25 32 1Set(2PC) 1 STQ25 40966405 -
Discontinued
[x]
- (PVC pipe) VP13 18 1Set(2PC) 1 STQ13 40966371 -
Discontinued
[x]
- (PVC pipe) VP16, (steel pipe) 15A 22 1Set(2PC) 1 STQ16 40966387 -
Discontinued
[x]
380-1381 (PVC pipe) VP50, (steel pipe) 50A 61 1Set(2PC) 1 STQ50 40966432 -
Discontinued
[x]
- (PVC pipe) VP20 26 1Set(2PC) 1 STQ20 40966396 -
Discontinued
[x]
380-1365 (PVC pipe) VP30 38 1Set(2PC) 1 STQ30 40966414 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Hot water pipe heat retention
5
From Japan
On 2017-03-24 12:10:22
Work can also be done quickly, keeping warmth is also excellent. If possible, I hope there is a larger diameter that can be wrapped on the existing heat insulating material. I worked with two pieces, but I had a hard time.
This review is about item#40966423.
Piping work
5
From Japan
On 2017-01-17 20:43:42
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#40966405.
Radio station Coaxial cable Cold-resistant / heat-resistant / UV protection work
5
From Japan
On 2016-12-26 11:17:38
We are utilizing it to withstand cold, heat and ultraviolet protection of the lead-in coaxial cable which is pulled into the room from the radio station tower. Business stations, amateur radio stations, etc. can be used internationally, not limited to heavy snow areas.
This review is about item#40966405.
Cart protection material
5
From Japan
On 2016-08-31 16:46:55
We are using it for customer transportation, we use it as a protection in the place where customers use it, it is handy
This review is about item#40966396.
Piping for watering well pump
5
From Japan
On 2016-08-18 07:31:31
Partly deteriorated, it has been torn, so I changed it.
This review is about item#40966414.
Pipe heat retention
3
From Japan
On 2016-06-17 13:24:55
It is a mediocre product, with no particular rating
This review is about item#40966432.
Veranda piping repair
5
From Japan
On 2016-06-08 05:55:19
It was a piping repair in a narrow place, but since it is a pasting tape, the work was done easily
This review is about item#40966371.
Outdoor water supply circuit
5
From Japan
On 2016-04-15 17:36:36
Since the water supply pipe of the outside toilet froze, it became unnecessary to stop water even in the midwinter as it protected the water supply pipe with the heat insulating material.
This review is about item#40966387.
water pipe
5
From Japan
On 2016-02-09 15:41:49
It was nice and easy to use. Product shipping was quick, and it was in time for freezing prevention.
This review is about item#40966387.
Water pipe prevention
5
From Japan
On 2016-02-09 15:39:11
It was nice and easy to use. Product arrival is also fast, freeze prevention came quickly in response.
This review is about item#40966387.

Related Products