Buy more than* S$200* and get FREE SHIPPING

Long Tubing Cutter

5.00 (1)
Purpose
Rubber, urethane, nylon hose, heater hose, brake hose, communication moll, belt, leather, wire(core wire must be thin line), etc., Rubber, urethane, nylon hose, heater hose, brake hose, communication moll, belt, leather, wire(core wire must be thin line), etc., Rubber, urethane, nylon hose, heater hose, brake hose, communication moll, belt, leather, wire(core wire must be thin line), etc., Rubber, urethane, nylon hose, heater hose, brake hose, communication moll, belt, leather, wire(core wire must be thin line), etc.
2014 TRUSCO Published Page
2-0958
Blade Opening (Tip)(mm)
62
Cutting Capacity
Until (silicon hose) Ф40, (wire protector) 1-4 Issue
Blade Length (mm)
110
Weight (g)
535
Overall Length (mm)
285
TRUSCO Part Number
303-6111
Accessories
Angled cutting attachment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SX20 37014424 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of lid of duct
5
From Japan
On 2016-03-05 22:20:49
With a jig, you can cut straight even if the width is wide.
This review is about item#37014424.

Related Products