Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Ink Color Compatible Dimensions (Shaft Diameter phi x Total Length) (mm) Weight (g) Shaft Diameter (phi mm) Ink Ball Tip Diameter(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Compatible Dimensions (Shaft Diameter phi x Total Length) (mm) Weight (g) Shaft Diameter (phi mm) Ink Ball Tip Diameter(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black SE3350HL.T - - - Oil-based pigment ink 0.7 1PC 1 S-7S.24 40966615 0.99 SGD
Shipped after 2018-01-22
Red SE3350HL.T - - 2 Oil-based pigment ink 0.7 1PC 1 S-7S.15 40966624 0.99 SGD
Shipped after 2018-01-22
Blue SE3350HL.T - - - Oil-based pigment ink 0.7 1PC 1 S-7S.33 40966633 0.99 SGD
Shipped after 2018-01-22
Green - 3x87.7 0.7 - - - 1PC 1 S7S.6 87102023 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
At the time of core point of the ballpoint pen
5
From Japan
On 2017-10-31 03:18:54
It is cheap and I want to purchase it almost same as a maker item.
This review is about item#40966615.
As a replacement core of ballpoint pen
5
From Japan
On 2017-09-22 18:17:32
I am using a double pen with Mitsubishi Pencil stamp. Because I can not reprogram every body because I can not write it, I purchase a replacement core. I purchase it every time I do not know from handling it with a monotail. It is sometimes necessary, so it is helpful to purchase it in units of one.
This review is about item#40966615.
work
4
From Japan
On 2017-03-14 09:46:17
I think that it is economical and very good. I am using red and black.
This review is about item#40966624.
As a writing instrument
5
From Japan
On 2017-03-08 15:01:21
I am thankful because it is sold in units of 1 piece. I will also buy it next time.
This review is about item#40966615.
Replacement core when ballpoint pen runs out
5
From Japan
On 2016-07-16 08:50:55
I am smooth and comfortable to write, but now I mainly use other types of pens, so I wanted only a few. If you buy with category 10% OFF or Saturday and Sunday 5% OFF, it is cheaper than ASKUL if you purchase several, but when you buy 10, use ASKUL because 10 boxes are not in monotaro. Because office expendables are mostly purchased at the same time as purchasing other products, it is better for both manufacturers to have an assortment of both one unit and one box (10 units) replacement core for any manufacturer.
This review is about item#40966615.
Refill core of 4 color ballpoint pen
5
From Japan
On 2016-05-31 08:23:15
You can use it with confidence if you have a replacement core. If not, it will be useful because it will be discarded.
This review is about item#40966633.
Clerical work
5
From Japan
On 2014-11-21 07:55:36
I use it as a replacement core for 100 balls with a penchant.
This review is about item#40966615.
work
5
From Japan
On 2014-04-04 13:08:27
Easy to use Bagun
This review is about item#40966615.

Related Products