Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Bolt

5.00 (1)
Purpose
Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
Material
SCM435
...see all>
Product Options
ADD TO CART
Screw Type Type Nominal Designation of Screw Length (mm) Dimensions t max (mm) Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Type Nominal Designation of Screw Length (mm) Dimensions t max (mm) Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Low Head Hexagon Socket Head Bolts - M8 6 5 M8x6 1.5 13 4 Black oxide coating 1Box(200PC) 1 M8x6 40967245 219.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M6 10 4 M6x10 1.5 10 3 Black oxide coating 1Box(200PC) 1 M6x10 40967175 77.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M5 6 3 M5x6 1.5 9 3 Black oxide coating 1Box(500PC) 1 M5x6 40967087 229.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M5 12 3 M5x12 1.5 9 3 Black oxide coating 1Box(500PC) 1 M5x12 40967114 199.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 6 M10x30 1.5 16 5 Black oxide coating 1Box(100PC) 1 M10x30 40967385 109.99 SGD
In stock
Low Head Hexagon Socket Head Bolts - M8 8 5 M8x8 1.5 13 4 Black oxide coating 1Box(200PC) 1 M8x8 40967254 219.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M8 30 5 M8x30 1.5 13 4 Black oxide coating 1Box(100PC) 1 M8x30 40967315 72.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M8 25 5 M8x25 1.5 13 4 Black oxide coating 1Box(100PC) 1 M8x25 40967306 77.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M8 12 5 M8x12 1.5 13 4 Black oxide coating 1Box(200PC) 1 M8x12 40967272 129.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M8 10 5 M8x10 1.5 13 4 Black oxide coating 1Box(200PC) 1 M8x10 40967263 199.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M6 12 4 M6x12 1.5 10 3 Black oxide coating 1Box(200PC) 1 M6x12 40967184 77.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M3 12 2 M3x12 1.3 6 1.5 Black oxide coating 1Box(500PC) 1 M3x12 40967017 209.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.2 M2x4 1.1 4 1.3 Black oxide coating 1Box(1000PC) 1 M2x4 40966825 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M2.5 10 1.5 M2.5x10 1.3 5 1.3 Black oxide coating 1Box(1000PC) 1 M2.5x10 40966947 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M8 35 5 M8x35 1.5 13 4 Black oxide coating 1Box(100PC) 1 M8x35 40967324 84.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.2 M2x8 1.1 4 1.3 Black oxide coating 1Box(1000PC) 1 M2x8 40966852 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M2.5 8 1.5 M2.5x8 1.3 5 1.3 Black oxide coating 1Box(1000PC) 1 M2.5x8 40966931 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M2.5 12 1.5 M2.5x12 1.3 5 1.3 Black oxide coating 1Box(1000PC) 1 M2.5x12 40966956 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 6 M10x20 1.5 16 5 Black oxide coating 1Box(100PC) 1 M10x20 40967367 86.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M6 8 4 M6x8 1.5 10 3 Black oxide coating 1Box(200PC) 1 M6x8 40967166 77.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M5 25 3 M5x25 1.5 9 3 Black oxide coating 1Box(500PC) 1 M5x25 40967141 269.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M5 20 3 M5x20 1.5 9 3 Black oxide coating 1Box(200PC) 1 M5x20 40967132 74.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M4 6 2.5 M4x6 1.5 8 2 Black oxide coating 1Box(500PC) 1 M4x6 40967026 169.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M4 16 2.5 M4x16 1.5 8 2 Black oxide coating 1Box(500PC) 1 M4x16 40967062 219.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M3 4 2 M3x4 1.3 6 1.5 Black oxide coating 1Box(500PC) 1 M3x4 40966965 229.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.5 M2.5x6 1.3 5 1.3 Black oxide coating 1Box(1000PC) 1 M2.5x6 40966922 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.5 M2.5x5 1.3 5 1.3 Black oxide coating 1Box(1000PC) 1 M2.5x5 40966913 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 6 M10x40 1.5 16 5 Black oxide coating 1Box(100PC) 1 M10x40 40967403 139.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M8 16 5 M8x16 1.5 13 4 Black oxide coating 1Box(200PC) 1 M8x16 40967281 129.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M6 6 4 M6x6 1.5 10 3 Black oxide coating 1Box(200PC) 1 M6x6 40967157 119.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M6 35 4 M6x35 1.5 10 3 Black oxide coating 1Box(200PC) 1 M6x35 40967236 109.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M5 10 3 M5x10 1.5 9 3 Black oxide coating 1Box(500PC) 1 M5x10 40967105 199.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M4 10 2.5 M4x10 1.5 8 2 Black oxide coating 1Box(500PC) 1 M4x10 40967044 199.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M3 6 2 M3x6 1.3 6 1.5 Black oxide coating 1Box(500PC) 1 M3x6 40966983 139.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M3 5 2 M3x5 1.3 6 1.5 Black oxide coating 1Box(500PC) 1 M3x5 40966974 139.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.5 M2.5x4 1.3 5 1.3 Black oxide coating 1Box(1000PC) 1 M2.5x4 40966904 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M5 16 3 M5x16 1.5 9 3 Black oxide coating 1Box(200PC) 1 M5x16 40967123 77.99 SGD
In stock
Low Head Hexagon Socket Head Bolts - M4 12 2.5 M4x12 1.5 8 2 Black oxide coating 1Box(500PC) 1 M4x12 40967053 209.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M8 20 5 M8x20 1.5 13 4 Black oxide coating 1Box(200PC) 1 M8x20 40967297 129.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M6 30 4 M6x30 1.5 10 3 Black oxide coating 1Box(200PC) 1 M6x30 40967227 93.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M6 20 4 M6x20 1.5 10 3 Black oxide coating 1Box(200PC) 1 M6x20 40967202 85.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M4 20 2.5 M4x20 1.5 8 2 Black oxide coating 1Box(200PC) 1 M4x20 40967071 97.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.2 M2x6 1.1 4 1.3 Black oxide coating 1Box(1000PC) 1 M2x6 40966843 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.2 M2x5 1.1 4 1.3 Black oxide coating 1Box(1000PC) 1 M2x5 40966834 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.2 M2x16 1.1 4 1.3 Black oxide coating 1Box(1000PC) 1 M2x16 40966895 699.99 SGD
Shipped after 2018-06-29
LowHeadHexagonSocketHeadBolts Full Thread M6 16 4 M6x16 1.5 10 3 Blackoxidecoating 1Box(200PC) 1 M6x16 40967193 79.99 SGD
Shipped after 2018-06-29
LowHeadHexagonSocketHeadBolts Full Thread M6 25 4 M6x25 1.5 10 3 Blackoxidecoating 1Box(100PC) 1 M6x25 40967211 43.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M5 8 3 M5x8 1.5 9 3 Black oxide coating 1Box(500PC) 1 M5x8 40967096 199.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M4 8 2.5 M4x8 1.5 8 2 Black oxide coating 1Box(500PC) 1 M4x8 40967035 169.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M3 8 2 M3x8 1.3 6 1.5 Black oxide coating 1Box(500PC) 1 M3x8 40966992 169.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - M3 10 2 M3x10 1.3 6 1.5 Black oxide coating 1Box(500PC) 1 M3x10 40967001 169.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.2 M2x14 1.1 4 1.3 Black oxide coating 1Box(1000PC) 1 M2x14 40966886 629.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.2 M2x12 1.1 4 1.3 Black oxide coating 1Box(1000PC) 1 M2x12 40966877 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 1.2 M2x10 1.1 4 1.3 Black oxide coating 1Box(1000PC) 1 M2x10 40966861 569.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 6 M10x35 1.5 16 5 Black oxide coating 1Box(100PC) 1 M10x35 40967394 98.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 6 M10x25 1.5 16 5 Black oxide coating 1Box(100PC) 1 M10x25 40967376 86.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 6 M10x16 1.5 16 5 Black oxide coating 1Box(100PC) 1 M10x16 40967351 85.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 6 M10x12 1.5 16 5 Black oxide coating 1Box(100PC) 1 M10x12 40967342 98.99 SGD
Shipped after 2018-06-29
Low Head Hexagon Socket Head Bolts - - - 6 M10x10 1.5 16 5 Black oxide coating 1Box(100PC) 1 M10x10 40967333 119.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a joint for the driving part of the fitness machine
5
From Japan
On 2016-11-30 08:01:28
I am using it for over 10 years because it is stable without looseness.
This review is about item#40967385.

Related Products