Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ultra Flat Hex Bolt, SCM435 Trivalent Chromium Plated All Screw Thread

Purpose
Used for in narrow places and/or opposing part where you can't work.Fasten with an hexagonal wrench.
...see all>
Product Options
ADD TO CART
Pitch Length (mm) Material Type Dimensions t max (mm) Nominal Designation of Screw Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Surface Processing Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Material Type Dimensions t max (mm) Nominal Designation of Screw Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Surface Processing Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1Box(200PC) 1 M8x20 40967726 149.99 SGD
Shipped after 2018-05-07
1.5 25 SCM435 Full Thread 6 M10 1.5 16 5 Trivalentzinc-plated,passivated LowHeadHexagonSocketHeadBolts 1Box(100PC) 1 M10x25 40967796 109.99 SGD
In stock
0.8 20 SCM435 - 3 M5 1.5 9 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M5x20 40967586 86.99 SGD
Shipped after 2018-05-07
0.8 10 SCM435 - 3 M5 1.5 9 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M5x10 40967552 219.99 SGD
Shipped after 2018-05-07
0.5 5 SCM435 - 2 M3 1.3 6 1.5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M3x5 40967421 199.99 SGD
Shipped after 2018-05-07
1.25 12 SCM435 - 5 M8 1.5 13 4 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M8x12 40967701 149.99 SGD
Shipped after 2018-05-07
1 6 SCM435 - 4 M6 1.5 10 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M6x6 40967595 129.99 SGD
Shipped after 2018-05-07
1 25 SCM435 - 4 M6 1.5 10 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M6x25 40967656 109.99 SGD
Shipped after 2018-05-07
1 16 SCM435 - 4 M6 1.5 10 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M6x16 40967631 86.99 SGD
Shipped after 2018-05-07
1 12 SCM435 - 4 M6 1.5 10 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M6x12 40967622 81.99 SGD
Shipped after 2018-05-07
1 10 SCM435 - 4 M6 1.5 10 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M6x10 40967613 86.99 SGD
Shipped after 2018-05-07
0.8 6 SCM435 - 3 M5 1.5 9 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M5x6 40967534 259.99 SGD
Shipped after 2018-05-07
0.7 16 SCM435 - 2.5 M4 1.5 8 2 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M4x16 40967525 219.99 SGD
Shipped after 2018-05-07
1.5 12 SCM435 - 6 M10 1.5 16 5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(100PC) 1 M10x12 40967762 119.99 SGD
Shipped after 2018-05-07
1.25 6 SCM435 - 5 M8 1.5 13 4 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M8x6 40967674 279.99 SGD
Shipped after 2018-05-07
1 8 SCM435 - 4 M6 1.5 10 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M6x8 40967604 87.99 SGD
Shipped after 2018-05-07
0.8 16 SCM435 - 3 M5 1.5 9 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M5x16 40967577 81.99 SGD
Shipped after 2018-05-07
0.7 10 SCM435 - 2.5 M4 1.5 8 2 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M4x10 40967507 219.99 SGD
Shipped after 2018-05-07
0.5 8 SCM435 - 2 M3 1.3 6 1.5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M3x8 40967446 219.99 SGD
Shipped after 2018-05-07
1.5 30 SCM435 - 6 M10 1.5 16 5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(100PC) 1 M10x30 40967805 109.99 SGD
Shipped after 2018-05-07
1.25 30 SCM435 - 5 M8 1.5 13 4 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(100PC) 1 M8x30 40967744 86.99 SGD
Shipped after 2018-05-07
1.25 10 SCM435 - 5 M8 1.5 13 4 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M8x10 40967692 219.99 SGD
Shipped after 2018-05-07
0.5 6 SCM435 - 2 M3 1.3 6 1.5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M3x6 40967437 199.99 SGD
Shipped after 2018-05-07
0.5 16 SCM435 - 2 M3 1.3 6 1.5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M3x16 40967473 229.99 SGD
Shipped after 2018-05-07
1.5 10 SCM435 - 6 M10 1.5 16 5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(100PC) 1 M10x10 40967753 129.99 SGD
Shipped after 2018-05-07
1 30 SCM435 - 4 M6 1.5 10 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M6x30 40967665 109.99 SGD
Shipped after 2018-05-07
0.7 8 SCM435 - 2.5 M4 1.5 8 2 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M4x8 40967491 219.99 SGD
Shipped after 2018-05-07
1.25 25 SCM435 - 5 M8 1.5 13 4 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(100PC) 1 M8x25 40967735 77.99 SGD
Shipped after 2018-05-07
1.25 16 SCM435 - 5 M8 1.5 13 4 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M8x16 40967717 149.99 SGD
Shipped after 2018-05-07
0.8 12 SCM435 - 3 M5 1.5 9 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M5x12 40967561 219.99 SGD
Shipped after 2018-05-07
0.7 12 SCM435 - 2.5 M4 1.5 8 2 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M4x12 40967516 229.99 SGD
Shipped after 2018-05-07
0.5 10 SCM435 - 2 M3 1.3 6 1.5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M3x10 40967455 229.99 SGD
Shipped after 2018-05-07
1.5 20 SCM435 - 6 M10 1.5 16 5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(100PC) 1 M10x20 40967787 91.99 SGD
Shipped after 2018-05-07
1.5 16 SCM435 - 6 M10 1.5 16 5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(100PC) 1 M10x16 40967771 91.99 SGD
Shipped after 2018-05-07
1 20 SCM435 - 4 M6 1.5 10 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M6x20 40967647 93.99 SGD
Shipped after 2018-05-07
0.8 8 SCM435 - 3 M5 1.5 9 3 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M5x8 40967543 229.99 SGD
Shipped after 2018-05-07
0.7 6 SCM435 - 2.5 M4 1.5 8 2 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M4x6 40967482 229.99 SGD
Shipped after 2018-05-07
0.5 12 SCM435 - 2 M3 1.3 6 1.5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M3x12 40967464 229.99 SGD
Shipped after 2018-05-07
1.25 8 SCM435 - 5 M8 1.5 13 4 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(200PC) 1 M8x8 40967683 219.99 SGD
Shipped after 2018-05-07
0.5 4 SCM435 - 2 M3 1.3 6 1.5 Trivalent zinc-plated, passivated Low Head Hexagon Socket Head Bolts 1Box(500PC) 1 M3x4 40967412 279.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products