Buy more than* S$200* and get FREE SHIPPING

Air Hose, With One-Touch Coupler

4.31 (103)
Air Outlet
1/4 one-touch coupler
...see all>
Product Options
ADD TO CART
Hose Dimension (Inner Diameter x Outside Diameter) (mm) Material (Hose) Normal Opreration Pressure Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Dimension (Inner Diameter x Outside Diameter) (mm) Material (Hose) Normal Opreration Pressure Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5x12.5, 8.5x12.5 Ester-based polyurethane 0.78, 0.78 1.5, 1.5 -40-60, -40-60 5, 5 White 1roll 1 8.5 x12.5 x5 63369312 27.99 SGD
In stock
8.5x12.5, 8.5x12.5 Ester-based polyurethane 0.78, 0.78 1.5, 1.5 -40-60, -40-60 30, 30 White 1roll 1 8.5 x12.5 x30 63369328 84.99 SGD
In stock
8.5x12.5 Polyurethane resin 0.78 1.5 -40 - 60 10 Blue 1Roll 1 8.5x12.5x10 40970815 43.99 SGD
In stock
8.5x12.5 Polyurethane resin 0.78 1.5 -40 - 60 20 Blue 1Roll 1 8.5x12.5x20 40970824 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 66
4 star 17
3 star 10
2 star 6
1 star 4
Review Rating: 4.31
103 Customer Reviews
The reviews are automatic translation.
Automotive maintenance
5
From Japan
On 2018-04-02 12:46:40
Even if it has a large caliber and extends for more than 10 m it does not decrease pressure and flow rate, it is extremely easy to use. It was as expected, the price is also cheap and can be said to be a friend of DIY. I'm glad I bought it.
This review is about item#40970815.
I will use it when exchanging tires.
5
From Japan
On 2018-03-30 17:54:23
I attached it to the drum on the hand, but I am very satisfied
This review is about item#40970824.
Connection from compressor to subtank
4
From Japan
On 2018-03-25 00:52:05
From the beginning, the air leaks from the rubber packing of Mescapura. If it connects it seems not to leak. In our case, it is connected so that it is good. However, if you use the air tool frequently, you will feel like it will not last long. Also, because it is a relatively soft eye for thick hose, I felt it was easy to get curl.
This review is about item#40970815.
At the time of sandblasting work
5
From Japan
On 2018-03-18 04:03:16
It was light, soft and easy to use. The price was also cheap.
This review is about item#63369328.
Connection of air tool
4
From Japan
On 2018-03-01 22:30:51
I can hardly make habits, I feel it is hard to use. Considering the price, I am generally satisfied.
This review is about item#63369312.
For air compressor
5
From Japan
On 2018-02-28 17:10:51
I could use it without problems even at low price. When necessary, I would like to purchase again.
This review is about item#40970824.
Machine maintenance
5
From Japan
On 2018-02-19 16:59:29
There is no problem in length or hardness. After that, I will check whether it is OK with the air tool.
This review is about item#40970815.
Air Impact Wrench
5
From Japan
On 2018-02-16 23:05:09
I made this size because I wanted to use an air impact wrench. Quality is good, so you can use it with confidence.
This review is about item#40970815.
Home use, tire air, car maintenance
5
From Japan
On 2018-02-12 14:49:05
I had a one - touch coupler, but I thought that this price was attached and purchased without hesitation. I think that it was just right for places that do not require the length of the hose reel.
This review is about item#40970815.
Car maintenance
3
From Japan
On 2018-01-21 21:59:59
It is good and bad, but I think that the price is a bit high.
This review is about item#40970815.

Related Products