Buy more than* S$200* and get FREE SHIPPING

Pad Lock Diskus 20 Series

5.00 (1)
Caution
We don't accept order of key number specification, key copy, nor key only.
Purpose
Around water
Cylinder
Plus cylinder
Accessories
Two keys
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 81 18 25 11 81 1PC 1 20/80 41000897 97.28 SGD
Shipped after 2017-07-26
30 71 17 20 10 71 1PC 1 20/70 41000881 82.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rental Box
5
From Japan
On 2015-03-24 16:06:35
The structure of the cylinder is not an ordinary pin cylinder and the shackle part is quenched alloy steel 10 mm thick and the thick point is purchase decision point When you actually use it, the exposure of the shackle part is small and cutting is difficult, the key is thin The strength was sufficient. Incidentally, it was that the key of this type was that copying was impossible as confirmed at the shop at the street corner by creating a spare key.
This review is about item#41000881.

Related Products