Buy more than* S$200* and get FREE SHIPPING

Pin Cylinder Padlock

4.67 (3)
Caution
We don't accept order of key number specification, key copy, nor key only.
Purpose
Locking of a warehouse and a gate
Cylinder
Pin cylinder
Material
(Body) brass, (crane) hardening iron
Accessories
Two keys
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 60 17.5 35 12 90 1PC 1 82/90 41000967 58.99 SGD
In stock
18 50 13 22 12 70 1PC 1 82/70 41000951 40.99 SGD
In stock
17 45 14 19 10 63 1PC 1 82/63 41000942 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Locker lock
4
From Japan
On 2016-10-14 18:21:45
Sure, please be firm. I thought it was enough strength though it was a bit smaller than I expected.
This review is about item#41000942.
It is used for a motorcycle anti-theft quasari
5
From Japan
On 2015-03-29 23:41:31
Since it is a reliable manufacturer, I use it with confidence.
This review is about item#41000942.
Locking the door
5
From Japan
On 2015-02-28 13:06:59
It is a touch feeling that the key is also smoothly made firmly for the price as a patch.
This review is about item#41000942.

Related Products