Buy more than* S$200* and get FREE SHIPPING

Brass Padlock,Hardening Iron Crane Long Type T84HB

4.67 (3)
Cylinder
Pin cylinder
Material
(Body) brass, (crane) hardening iron
Accessories
Three key
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 7.5 53.5 18.5 123.5 80 1PC 1 T84HB50-80 41000994 -
Discontinued
[x]
20.5 6.5 43.5 17 101.5 63 1PC 1 T84HB40-63 41000985 -
Discontinued
[x]
20.5 6.5 43.5 17 78.5 40 1PC 1 T84HB40-40 41000976 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Lid lock
5
From Japan
On 2016-02-09 17:06:25
Purchase for locking the storeroom and locking the bicycle locked with wires There is no classy feeling of luxury. The feel of unlocking is also good. It is heavy as it is firmly tight.
This review is about item#41000994.
For storage and boat storage
5
From Japan
On 2016-01-30 18:14:01
I do not know the durability yet, but I think that it is okay because it is a famous manufacturer for the time being. Because there are a lot of thieves recently, they are locked even when troublesome storage or boat storage due to precaution.
This review is about item#41000976.
Key of the suitcase
4
From Japan
On 2014-08-25 06:58:08
I bought it for improving the security of the suitcase. It is hard to understand the size and weight of the photo, but in reality it was heavier than it was thought it was. However, it is very solid making so there is nothing to say about security. It is perfect as a function. You can also evaluate 3 keys. When I needed a key, I thought that I would like to arrange it with the same ABUS again.
This review is about item#41000985.

Related Products